Shop All Hole Saws
Slugger By Fein
Carbide Tip Sheet Metal 1 1/16" X 3/16
Mfr # 63134269032
Zoro # G7476323
product price: $29.79
/ea
$29.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tooth Material Carbide Tipped
- Application Sheet Metal, Spot Welds, Light Tubing, Rubber, Plastics, and Fiber Materials
- Max. Cutting Depth 3/16"
- Shank Size 1/2"
- Saw Dia. 1-1/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Slugger By Fein
- MFR # 63134269032
- Zoro # G7476323
- Country of Origin Germany
- Category Hole Saws
Dimensions
Max. Cutting Depth | 3/16" |
Shank Size | 1/2" |
Saw Dia. | 1-1/16" |
Pilot Drill Size | 1/4" dia. |
Details
Tooth Material | Carbide Tipped |
Application | Sheet Metal, Spot Welds, Light Tubing, Rubber, Plastics, and Fiber Materials |
Replacement Arbor No. | Mfr. No. 63134161360 |
Number of Teeth | 4 |
Item | Carbide Tip Sheet Metal 1 1/16" X 3/16" |
Replacement Pilot Drill No. | Mfr. No. 63134998120 |
Description
Carbide Tip Sheet Metal 1 1/16 In. X 3/16 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Marking Flag, Fluor Yellow, Vinyl, PK100 (2321YG-200)
- KNIPEX 5 3/4 in Crimper 23 to 13 AWG (97 62 145 A)
- WILLIAMS Williams Combo Ratchet Wrench Set, Stubby 12 pcs. (MWS-12RCS)
- STANLEY Curved Claw Hammer, Antivibe, 16 Oz, Smooth (51-162)
- STARRETT 1-1/4" (32mm) Bi-Metal HSS Hole Saw with Arbor (ADCH0114)
- SPYDER Hole Saw, Tungsten Carbide Tipped, 2-1/2In (600028CF)
- DIABLO Steel Demon Carbide Teeth Hole Cutter, 2 (DHS2500CF)
- CENTURY DRILL & TOOL Saw hole 4 1/8 in Bi-metal (5066)
- MORSE 6" Carbide Grit Hole Saw (MHSG96)
- DIABLO Hole Saw 3-1/8" (DHS3125)
- LENOX HOLE SAW BI-METAL 13/16"" (2079523)
- Slugger By Fein Hole Saws & Cutters