Shop All Hole Saws
Slugger By Fein
Carbide Hole Cutter, 2-3/8 in
Mfr # 63134603029
Zoro # G7504804
$65.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tooth Material Carbide Tipped
- Application Sheet Metal, Spot Welds, Light Tubing, Rubber, Plastics, and Fiber Materials
- Max. Cutting Depth 3/16"
- Shank Size 1/2"
- Saw Dia. 2-3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Slugger By Fein
- MFR # 63134603029
- Zoro # G7504804
- Country of Origin Germany
- Category Hole Saws
Dimensions
Max. Cutting Depth | 3/16" |
Shank Size | 1/2" |
Saw Dia. | 2-3/8" |
Pilot Drill Size | 1/4" dia. |
Details
Tooth Material | Carbide Tipped |
Application | Sheet Metal, Spot Welds, Light Tubing, Rubber, Plastics, and Fiber Materials |
Number of Teeth | 4 |
Item | Carbide Tip Sheet Metal 2 3/8" X 3/16" C |
Replacement Pilot Drill No. | Mfr. No. 63134998120 |
Replacement Arbor No. | Mfr. No. 63134161360 |
Description
Carbide Tip Sheet Metal 2 3/8 In. X 3/16 In. C
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Puller, Fuse, Small (FP-A3)
- DRILL AMERICA #10 HSS Helical Flute Taper Pin Reamer (DWRRTPH10)
- BOSTITCH Air Nailer, 15 deg. Collation Angle (BTF83C)
- CAPRI TOOLS 1/2 in Drive 3/4 in 6-Point SAE Stubby Impact Socket (CP55455)
- MORSE Carbide Tipped Holesaw, 3/8" Hex, 13/16 (MHSTK13)
- MORSE 2-1/16" Bi-Metal Hole Saw (MHS33)
- LENOX Hole Saw (LXAH35)
- MILWAUKEE TOOL 2-1/2" Diamond Max Hole Saw (49-56-5660)
- MORSE 4-3/8" Carbide Grit Hole Saw (MHSG70)
- STARRETT 2-3/4" (70mm) Bi-Metal HSS Hole Saw with Arbor (ADCH0234)
- DIABLO Diablo 2-9/16in Demo Demon Carbide Teeth (DHS2563CTR)
- Slugger By Fein Hole Saws