Shop All Hole Saws
Slugger By Fein
Carbide Hole Cutter, 2-1/8 in
Mfr # 63134539029
Zoro # G7485082
product price: $53.59
/ea
$53.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tooth Material Carbide Tipped
- Application Sheet Metal, Spot Welds, Light Tubing, Rubber, Plastics, and Fiber Materials
- Max. Cutting Depth 3/16"
- Shank Size 1/2"
- Saw Dia. 2-1/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Slugger By Fein
- MFR # 63134539029
- Zoro # G7485082
- Country of Origin Germany
- Category Hole Saws
Dimensions
Max. Cutting Depth | 3/16" |
Shank Size | 1/2" |
Saw Dia. | 2-1/8" |
Pilot Drill Size | 1/4" dia. |
Details
Tooth Material | Carbide Tipped |
Application | Sheet Metal, Spot Welds, Light Tubing, Rubber, Plastics, and Fiber Materials |
Item | Carbide Tip Sheet Metal 2 1/8" X 3/16" C |
Replacement Arbor No. | Mfr. No. 63134161360 |
Number of Teeth | 4 |
Replacement Pilot Drill No. | Mfr. No. 63134998120 |
Description
Carbide Tip Sheet Metal 2 1/8 In. X 3/16 In. C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS 1/2" Drive Impact Socket Set (WS-14-19RC)
- SPYDER Hole Saw, Tungsten Carbide Tipped, 2-1/4In (600025CF)
- GEARWRENCH 3/8" Drive Micrometer Torque Wrench 30-250 in/lbs. (85061M)
- LENOX Band Saw Blade, 8 ft. 2 in L, 1/2" W, 4 TPI, 0.035" Thick, Steel (81904D2B82490)
- KLEIN TOOLS Bi-Metal Hole Saw, 3-5/8-Inch (31958)
- MILWAUKEE TOOL 2-1/2" Quick Change Sheet Metal Carbide Cutter (49-57-8339)
- CENTURY DRILL & TOOL 4-1/2" Bi-Metal Hole Saw Shark Tooth (05070)
- DRILL AMERICA 1-7/8" Carbide Tipped Hole Cutter 3/16" Depth of Cut (DMS04-8048)
- STARRETT 2" (51mm) Bi-Metal HSS Hole Saw with Arbor (ADCH0200)
- DRILL AMERICA 13/16" Carbide Tipped Hole Cutter 3/16" Depth of Cut (DMS04-8021)
- MORSE 2-3/4" Bi-Metal Hole Saw (MHSA44C)
- Slugger By Fein Hole Saws & Cutters