Shop All Hole Saws
Slugger By Fein
Carbide Hole Cutter, 2-1/4 in
Mfr # 63134571029
Zoro # G7487907
$48.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tooth Material Carbide Tipped
- Application Sheet Metal, Spot Welds, Light Tubing, Rubber, Plastics, and Fiber Materials
- Max. Cutting Depth 3/16"
- Shank Size 1/2"
- Saw Dia. 2-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Slugger By Fein
- MFR # 63134571029
- Zoro # G7487907
- Country of Origin Germany
- Category Hole Saws
Dimensions
Max. Cutting Depth | 3/16" |
Shank Size | 1/2" |
Saw Dia. | 2-1/4" |
Pilot Drill Size | 1/4" dia. |
Details
Tooth Material | Carbide Tipped |
Application | Sheet Metal, Spot Welds, Light Tubing, Rubber, Plastics, and Fiber Materials |
Replacement Pilot Drill No. | Mfr. No. 63134998120 |
Number of Teeth | 4 |
Replacement Arbor No. | Mfr. No. 63134161360 |
Item | Carbide Tip Sheet Metal 2 1/4" X 3/16" C |
Description
Carbide Tip Sheet Metal 2 1/4 In. X 3/16 In. C
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCUT 72-inch x 0.375-inch x 0.025 x 6 TPI Carbon Tool Steel Blade (401141)
- MITEE-BITE PRODUCTS Fixture Clamp, ID Xpansion #4, M12, 40mm (38250)
- BON TOOL Edger, SS, 6" X 4", 1" Radius X 1 1/2" Lip Comfort Grip Handle (62-448)
- HUSQVARNA Battery Power Cutter 14 in.Rescue (K1 PACE 14 RESCUE)
- BLU-MOL Standard Tungsten Carbide Cutter, 1-3/8" (3177)
- STARRETT Bi-Metal Fast Cut Hole Saw 2-5/8" (67mm) (FCH0258-G)
- MILWAUKEE TOOL 1-3/16 " Quick Change Steel Plate Carbide Cutter (49-57-8217)
- ELCO LIGHTING Adjustable Hole Cutter Replacement Parts (EL5001)
- LENOX SAW HOLE 4-3/4"" W/ARBR (1773008)
- LENOX Hole Saw, Bi-Metal, Dia 2-1/8" (3003434L)
- BLU-MOL XTREME 6" QuickCore Bi-Metal Hole Saw (E0100227)
- Slugger By Fein Hole Saws