Shop All Hole Saws
Slugger By Fein
Carbide Hole Cutter, 1-7/16 in
Mfr # 63134364029
Zoro # G7589897
product price: $31.29
/ea
$31.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tooth Material Carbide Tipped
- Application Sheet Metal, Spot Welds, Light Tubing, Rubber, Plastics, and Fiber Materials
- Max. Cutting Depth 3/16"
- Shank Size 1/2"
- Saw Dia. 1-7/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Slugger By Fein
- MFR # 63134364029
- Zoro # G7589897
- Country of Origin Germany
- Category Hole Saws
Dimensions
Max. Cutting Depth | 3/16" |
Shank Size | 1/2" |
Saw Dia. | 1-7/16" |
Pilot Drill Size | 1/4" dia. |
Details
Tooth Material | Carbide Tipped |
Application | Sheet Metal, Spot Welds, Light Tubing, Rubber, Plastics, and Fiber Materials |
Replacement Pilot Drill No. | Mfr. No. 63134998120 |
Replacement Arbor No. | Mfr. No. 63134161360 |
Item | Carbide Tip Sheet Metal 1 7/16" X 3/16" |
Number of Teeth | 4 |
Description
Carbide Tip Sheet Metal 1 7/16 In. X 3/16 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OCHSENKOPF Carpenters Hatchet (OX 345 H-1102)
- DRILL AMERICA #6/0 HSS Spiral Flute Taper Pin Reamer (DWRRTPS6/0)
- GEARWRENCH 42 Piece SAE Ratcheting Tap and Die Set (3885)
- MITEE-BITE PRODUCTS Fixture Clamp, ID Xpansion #1, M6, 30mm (38100)
- VERSADRIVE HMT TCT HoleCutter 2-1/4 x 9/16 in. (101030-0140)
- GREENLEE Carbide Cutter, 1-3/8 (625-1-3/8)
- STARRETT Bi-Metal Fast Cut Hole Saw 4-1/8" (105mm) (DCH0418-G)
- ARTU 1-3/4" Tungsten Carbide Grit Hole Saw with Arbor/Pilot (02830)
- IDEAL Hole Saw, 1-3/8 (36-524)
- DIABLO Carbide-Tipped Wood and Metal Holesaw (DHS4250CT)
- DISSTON Disston G064 Remgrit 4 In. Carbide Grit Hole Saw (G064)
- Slugger By Fein Hole Saws & Cutters