Shop All Hole Saws
Slugger By Fein
Carbide Hole Cutter, 1-3/4 in
Mfr # 63134445029
Zoro # G7507884
$33.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tooth Material Carbide Tipped
- Application Sheet Metal, Spot Welds, Light Tubing, Rubber, Plastics, and Fiber Materials
- Max. Cutting Depth 3/16"
- Shank Size 1/2"
- Saw Dia. 1-3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Slugger By Fein
- MFR # 63134445029
- Zoro # G7507884
- Country of Origin Germany
- Category Hole Saws
Dimensions
Max. Cutting Depth | 3/16" |
Shank Size | 1/2" |
Saw Dia. | 1-3/4" |
Pilot Drill Size | 1/4" dia. |
Details
Tooth Material | Carbide Tipped |
Application | Sheet Metal, Spot Welds, Light Tubing, Rubber, Plastics, and Fiber Materials |
Item | Carbide Tip Sheet Metal 1 3/4" X 3/16" C |
Number of Teeth | 4 |
Replacement Arbor No. | Mfr. No. 63134161360 |
Replacement Pilot Drill No. | Mfr. No. 63134998120 |
Description
Carbide Tip Sheet Metal 1 3/4 In. X 3/16 In. C
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX Cross Over Tweezers, Bent, Serrated, 6-1/4 (92 95 90)
- GREAT NECK 4-In Quick Release C-Clamp (QRCC4)
- MAPP CASTER Tool Box and Job Box Casters, 5" Polyolefin Wheel Casters, 2000# Cap. (X46PO52-TOOLBOX)
- ABC HAMMERS 12 lb. Brass Hammer with 33" Fiberglass Handle (ABC12BF)
- DEWALT Bi-Metal Hole Saws (DAH180016)
- LENOX Hole Saw (LXAH3414)
- LENOX Arbor Extension (1852047)
- GREENLEE Carbide Hole Saw, Carbide Tipped, 1-3/8 In (645-1-3/8)
- MORSE 3-5/8" Bi-Metal Hole Saw (MHS58)
- LENOX SAW HOLE 2-3/8"" W/ARBR (1772953)
- MILWAUKEE TOOL 3-3/4 in. HOLE DOZER with Carbide Teeth Hole Saw (49-56-0741)
- Slugger By Fein Hole Saws & Cutters