Shop All Arbors
Slugger By Fein
Arbor, 3mt 4" Depth, Thread Dr. Conv Dri
Mfr # 33498294840
Zoro # G7357044
Free Shipping & Returns
$281.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Slugger By Fein
- MFR # 33498294840
- Zoro # G7357044
- Country of Origin United States
- Category Arbors
Details
Item | Arbor,3mt 4" Depth,Thread Dr. Conv Dri |
Description
Arbor,3mt 4 In. Depth,Thread Dr. Conv Dri
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 1/2 Inch Drive x 13 mm 12-Point Impact Socket (SID22313)
- VERMONT GAGE Go/No Go Set Plug Assy, 7/8-9 UNC 2A (371157050)
- JACKSON SAFETY 9 ft Wrap-a-Round/Diameter Tape Measure, 5 in Blade (14756)
- KNIPEX Retaining Ring Pliers, 0.093 In Tip, 0 Deg (44 11 J3 SBA)
- DRILL AMERICA 3MT Taper Shank #3 Jacobs Taper Chuck Arbor (DEWA0303)
- HOUGEN Pilot Drill for 14009 arbor, 3PK (13007C)
- WILLIAMS Bahco Quick-Change Arbor 7/16in. Hex Shank - (3834-ARBR-11152QC)
- WIDIA Shell Mill Holders, 2.00" L (M1200U400Z07S150HN11)
- DEWALT Hole Saw Arbors (DAH9141PBM)
- QUALTECH Drill Chuck Arbor, Jacobs Taper Mounting, 3 Mount Taper, Morse Taper Shank, 3 Shank Taper (DEWA0303)
- DRILL AMERICA 2MT Taper Shank # Jacobs Taper Chuck Arbor (DEWA0202)
- Slugger By Fein Arbors