Shop All Arbors
Slugger By Fein
Arbor, 3mt 4" Depth Straight Snk Conv Dr
Mfr # 33498294720
Zoro # G7371717
Free Shipping & Returns
$458.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Slugger By Fein
- MFR # 33498294720
- Zoro # G7371717
- Country of Origin United States
- Category Arbors
Details
Item | Arbor,3mt 4" Depth Straight Snk Conv Dr |
Description
Arbor,3mt 4 In. Depth Straight Snk Conv Dr
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KENNEDY Tool Cabinet, 5 Drawer, Brown, 14 in W (185XB)
- HHIP 40"/1000mm Heavy Duty Long Vernier Caliper (4100-0008)
- HAKKO/CHP Wire Cutter, 2.0-5.0mm, Carbon Steel (TR-20-50-M)
- K-TOOL INTERNATIONAL Fractional Nut Driver, 1/4" x 3" (KTI-14408)
- DRILL AMERICA 1/2" Straight Shank #0 Jacobs Taper Chuck Arbor (DEWA4000)
- PARLEC Shell Mill Holder, CAT40, Pilot Dia .75 In (C40-75SM2)
- DRILL AMERICA 5/8" Straight Shank #6 Jacobs Taper Chuck Arbor (DEWA4106)
- STM JT33 MT3 Drill Chuck Arbor (326918)
- JACOBS AO305 Arbor 3MT/5JT (7317N)
- WILLIAMS Bahco Quick-Change Arbor 7/16in. Hex Shank - (3834-ARBR-11152QC)
- SUPERIOR ELECTRIC Grinder Arbor Extension - 5/8 Inch- 11 Thread x 2 Inch (GA-EXT)
- Slugger By Fein Arbors