Shop All Arbors
Slugger By Fein
Arbor, 3mt 3" Depth, Thread Dr. Conv Dri
Mfr # 33498294820
Zoro # G7357184
Free Shipping & Returns
$263.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Slugger By Fein
- MFR # 33498294820
- Zoro # G7357184
- Country of Origin United States
- Category Arbors
Details
Item | Arbor,3mt 3" Depth,Thread Dr. Conv Dri |
Description
Arbor,3mt 3 In. Depth,Thread Dr. Conv Dri
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILDE 10" WATER PUMP SLIP JOINT PLIERS-BLACK OXIDE-BULK (G253.B/BB)
- SPEEDAIRE Air Shear, 18 Gauge (21AC07)
- STANLEY Stanley 43-525 FatMax® Box Beam Magnetic Level, 24" (43-525)
- PRO-GRADE TOOLS Socket, 3/4"Dr., 6Pt., 1 3/8" Impact (16255)
- HOUGEN Arbor for Large Dia. RotaCut Hole Cutters (11005)
- GS TOOLING CAT40 1 x 400 Stub Milling Machine Arbor (531580)
- AMPG Shell End Mill Arbor Screw, 1/2-20 (Z1502)
- BAHCO Bahco Bahco Arbor Adapter (3834-ADP)
- DRILL AMERICA 5/8" Straight Shank #1 Jacobs Taper Chuck Arbor (DEWA4101)
- CLESCO M-3 Screw Lock Type Wheel Adapter with Shank (M-3)
- STM JT33 MT2 Drill Chuck Arbor (326908)
- Slugger By Fein Arbors