Shop All Magnetic Drill Press Arbors and Adaptors
Slugger By Fein
Arbor, 2 In. L, 5/8-11 Size, Use w/Polisher
Mfr # 63803069020
Zoro # G8050874
product price: $57.99
/ea
$57.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application For Stainless Steel Polishing
- Arbor Size 5/8-11
- Length 2 in
- Number of Pieces 1
- Body Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Slugger By Fein
- MFR # 63803069020
- Zoro # G8050874
- UPC # 094715398675
- Country of Origin Germany
- Category Magnetic Drill Press Arbors and Adaptors
Dimensions
Arbor Size | 5/8-11 |
Length | 2 in |
Details
Application | For Stainless Steel Polishing |
Item | Arbor |
Number of Pieces | 1 |
Body Material | Steel |
For Use With | Mfg. Model WPO 14-25E Polisher |
Accessory Type | Arbor |
Description
Arbor, Length 2 in, Arbor Size 5/8-11, For Use With Mfg. Model WPO 14-25E Polisher, Application For Stainless Steel Polishing, Body Material Steel, Number of Pieces 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Head, Head, Asm S4A (32170)
- MIDWEST FASTENER 1/4" x 1" T15 Security Star Drive Insert Bits 5PK (77802)
- ZORO SELECT #38 Carbide 118 Deg. Jobber Length Drill Bit (450-301015)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.50mm (112200500)
- SLUGGER BY FEIN Annular Cutter Arbor, 3 MT Spindle (33498294400)
- SLUGGER BY FEIN Drill Chuck & Arbor Adapter, For 4KYN9 (64298102153)
- SLUGGER BY FEIN Arbor Assembly for Drill Presses, 3/4 in (33498294080)
- SLUGGER BY FEIN Pilot Pin, Up To 1/2 In Dia, 2 In D (63134998315)
- SLUGGER BY FEIN Drill Extension, Metal Design, 3/4" Shank (63106022980)
- SLUGGER BY FEIN Pilot Pin, 9/16-2 In Dia, 1 In D (63134998300)
- SLUGGER BY FEIN Pilot Pin, Up To 1/2 In Dia, 1 In D (63134998305)
- Slugger By Fein Magnetic Drill Press Arbors and Adaptors