Shop All Annular Cutters
Slugger By Fein
Annular Cutter, M42 TiN, 7/8 Dia, 1 D
Mfr # 63134222106
Zoro # G2681025
product price: $78.49
/ea
Free Shipping & Returns
$78.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Annular Cutter Drive Style Weldon
- Cutting Depth 1 in
- Shank Dia. 3/4 in
- Shank Diameter 3/4 in
- Primary Material Application Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Slugger By Fein
- MFR # 63134222106
- Zoro # G2681025
- Country of Origin United States
- Category Annular Cutters
Dimensions
Diameter | 7/8 in |
Cutting Depth | 1 in |
Shank Dia. | 3/4 in |
Shank Diameter | 3/4 in |
Maximum Cutting Depth | 1 in |
Cutter Diameter | 7/8 in |
Details
Item | Annular Cutter |
Annular Cutter Drive Style | Weldon |
Primary Material Application | Steel |
Measurement System | Fractional Inch |
Finish - Machining | TiN |
Stack Cut Teeth | Yes |
For Tool Type | JHM 4 x 4 Magnetic Base Drill |
Sub Brand | Slugger |
Shank Type - Machining | Weldon Flat |
Drill Bit Style | Spiral |
Material - Machining | Cobalt |
Decimal Equivalent | 0.875 |
Pilot Pin Included | No |
Description
Annular Cutter, Cobalt, TiN, 7/8 in, Weldon Flat, Shank Diameter 3/4 in, Maximum Cutting Depth 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OX TOOLS Pro Level 240cm/96" (OX-P024424)
- RIDGID Diehead, Cmpl 00Rb 3/8 Nf (37720)
- PROTO Socket Bar 1/4" Drive w/ 16 Clips - 17" (J2571)
- HANSON Adj Tap Socket-Small (3095001A)
- SLUGGER BY FEIN Annular Cutter, M42 TiN, 1 Dia, 1 D (63134254107)
- SLUGGER BY FEIN Annular Cutter, M42 TiN, 1/2 Dia, 1 D (63134127105)
- SLUGGER BY FEIN Annular Cutter, M42 TiN, 9/16 Dia, 1 D (63134142112)
- SLUGGER BY FEIN Slugger Uni Carbide Tip 11/16" X 1 3/8 (63135175021)
- SLUGGER BY FEIN Annular Cutter, 15/16 in. (63134238117)
- SLUGGER BY FEIN Slugger Cobalt 1" X 3" Cutter (63134254009)
- SLUGGER BY FEIN Annular Cutter, 1" dia., 1" Cutting D (63134254041)
- Slugger By Fein Annular Cutters