Shop All Annular Cutters
Slugger By Fein
Annular Cutter, M42 TiN, 1/2 Dia, 1 D
Mfr # 63134127105
Zoro # G3465856
product price: $65.59
/ea
$65.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Annular Cutter Drive Style Weldon
- Cutting Depth 1 in
- Shank Dia. 3/4 in
- Cutter Diameter 1/2 in
- Finish - Machining TiN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Slugger By Fein
- MFR # 63134127105
- Zoro # G3465856
- Country of Origin United States
- Category Annular Cutters
Dimensions
Diameter | 1/2 in |
Cutting Depth | 1 in |
Shank Dia. | 3/4 in |
Cutter Diameter | 1/2 in |
Shank Diameter | 3/4 in |
Maximum Cutting Depth | 1 in |
Details
Item | Annular Cutter |
Annular Cutter Drive Style | Weldon |
Finish - Machining | TiN |
Drill Bit Style | Spiral |
Material - Machining | Cobalt |
For Tool Type | JHM 4 x 4 Magnetic Base Drill |
Stack Cut Teeth | Yes |
Primary Material Application | Steel |
Measurement System | Fractional Inch |
Shank Type - Machining | Weldon Flat |
Decimal Equivalent | 0.5 |
Sub Brand | Slugger |
Pilot Pin Included | No |
Description
Annular Cutter, Cobalt, TiN, 1/2 in, Weldon Flat, Shank Diameter 3/4 in, Maximum Cutting Depth 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IMPERIAL 8 1/2 in Lock Ring Plier 90 Degrees (IR-47R)
- WIHA Precision Nut Driver, Metric, 3.5mm (26535)
- RIDGID 20 in L 2 in Cap. Cast Iron Hex Pipe Wrench (25)
- CHICAGO PNEUMATIC Straight Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 15,000 RPM, 0.7 hp (CP3000-515R)
- SLUGGER BY FEIN Annular Cutter, M42 TiN, 7/8 Dia, 1 D (63134222106)
- SLUGGER BY FEIN Annular Cutter, M42 TiN, 1 Dia, 1 D (63134254107)
- SLUGGER BY FEIN Annular Cutter, M42 TiN, 9/16 Dia, 1 D (63134142112)
- SLUGGER BY FEIN Annular Cutter, M42 TiN, 1 1/4 Dia, 1 D (63134317108)
- SLUGGER BY FEIN Annular Cutter, HSS, 3/4 dia., 3D (63134190003)
- SLUGGER BY FEIN Annular Cutter, Carbide, 7/8In (63127666110)
- UNIBOR 2.13/16 x 2 TCT , 3/4 shank, TCT (27290)
- Slugger By Fein Annular Cutters