Shop All Annular Cutters
Slugger By Fein
Annular Cutter, M42 TiN, 11/16 Dia, 1 D
Mfr # 63134174118
Zoro # G3075597
product price: $80.35
/ea
Free Shipping & Returns
$80.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Annular Cutter Drive Style Weldon
- Cutting Depth 1 in
- Shank Dia. 3/4 in
- Material - Machining High Speed Steel
- Stack Cut Teeth No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Slugger By Fein
- MFR # 63134174118
- Zoro # G3075597
- Country of Origin United States
- Category Annular Cutters
Dimensions
Diameter | 11/16 in |
Cutting Depth | 1 in |
Shank Dia. | 3/4 in |
Maximum Cutting Depth | 1 1/4 in |
Shank Diameter | 3/4 in |
Cutter Diameter | 11/16 in |
Details
Item | Annular Cutter |
Annular Cutter Drive Style | Weldon |
Material - Machining | High Speed Steel |
Stack Cut Teeth | No |
Primary Material Application | Steel |
Sub Brand | Slugger |
Shank Type - Machining | Weldon Flat |
Drill Bit Style | Spiral |
Decimal Equivalent | 1.5 |
Finish - Machining | TiN |
Measurement System | Fractional Inch |
Pilot Pin Included | No |
Description
Annular Cutter, High Speed Steel, TiN, 11/16 in, Weldon Flat, Shank Diameter 3/4 in, Maximum Cutting Depth 1 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DE-STA-CO Squeeze Action Clamp, Swivel, 700lb. (462)
- DRILL AMERICA #10 Cobalt Long Threaded Shank Drill Bit Overall Length 2-1/8 (TSD10L)
- MILWAUKEE TOOL 15/16" Quick Change Steel Plate Carbide Cutter (49-57-8209)
- CHICAGO-LATROBE 135° NAS-Type Aircraft Extension Drill Chicago-Latrobe 912 Steam Oxide HSS RHS/RHC #29 (11153)
- SLUGGER BY FEIN Annular Cutter, M42 TiN, 1 1/4 Dia, 1 D (63134317108)
- SLUGGER BY FEIN Annular Cutter, M42, 7/8 Dia, 1 D (63134222007)
- SLUGGER BY FEIN Annular Cutter, M2 HSS (63134762001)
- SLUGGER BY FEIN Annular Cutter, HSS, 3/4 Dia., 3D (63134190103)
- SLUGGER BY FEIN Annular Cutter, M42, 1 Dia, 2 D (63134254008)
- SLUGGER BY FEIN Annular Cutter, HSS, 2-1/4 dia., 4D (63134571004)
- EUROBOOR HSS Annular Cutter with Universal Shank, 1/2" x 1" (HCSU.1/2)
- Slugger By Fein Annular Cutters