Shop All Annular Cutters
Slugger By Fein
Annular Cutter, M42 TiN, 1 1/8 Dia, 2 D
Mfr # 63134285111
Zoro # G2884147
product price: $133.99
/ea
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Annular Cutter Drive Style Weldon
- Cutting Depth 2 in
- Shank Dia. 3/4 in
- Shank Type - Machining Weldon Flat
- Measurement System Fractional Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Slugger By Fein
- MFR # 63134285111
- Zoro # G2884147
- Country of Origin United States
- Category Annular Cutters
Dimensions
Diameter | 1 1/8 in |
Cutting Depth | 2 in |
Shank Dia. | 3/4 in |
Maximum Cutting Depth | 2 in |
Cutter Diameter | 1 1/8 in |
Shank Diameter | 3/4 in |
Details
Item | Annular Cutter |
Annular Cutter Drive Style | Weldon |
Shank Type - Machining | Weldon Flat |
Measurement System | Fractional Inch |
Decimal Equivalent | 1.125 |
Finish - Machining | TiN |
Stack Cut Teeth | Yes |
Drill Bit Style | Spiral |
Material - Machining | Cobalt |
For Tool Type | JHM 4 x 4 Magnetic Base Drill |
Primary Material Application | Steel |
Sub Brand | Slugger |
Pilot Pin Included | No |
Description
Annular Cutter, Cobalt, TiN, 1 1/8 in, Weldon Flat, Shank Diameter 3/4 in, Maximum Cutting Depth 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS Screwdriver 5/16 in Round with Hex Bolster (79213)
- KIPP Handwheel, DIN 950, Aluminum 3-spoke, Diameter D= 80 mm, Bore D2= 0.375", Revolving Handle (K0160.4080XCO)
- WILLIAMS Williams Extra Long Cold Chisel, 3/4" Flat, 12" (C-124)
- VERMONT GAGE Plug Gage, Class X, 0.1746 in. dia. (141117460)
- SLUGGER BY FEIN Annular Cutter, M42 TiN, 9/16 Dia, 2 D (63134142103)
- SLUGGER BY FEIN Annular Cutter, M42 TiN, 5/8 Dia, 2 D (63134158111)
- SLUGGER BY FEIN Annular Cutter, M42 TiN, 7/8 Dia, 2 D (63134222112)
- SLUGGER BY FEIN Slugger Uni Carbide Tip 1 1/4" X 2" Cutt (63135318022)
- SLUGGER BY FEIN Sheet Metal Cutter, HSS, 13/32 in (63134103025)
- SLUGGER BY FEIN Annular Cutter, 1-1/4 dia., 2D (63134317119)
- HOUGEN Copperhead Carbide Annular Cutter Kit Metric (18004)
- Slugger By Fein Annular Cutters