Shop All Annular Cutters
Slugger By Fein
Annular Cutter, M42 TiN, 1 1/4 Dia, 2 D
Mfr # 63134317115
Zoro # G2631474
product price: $167.99
/ea
Free Shipping & Returns
$167.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Annular Cutter Drive Style Weldon
- Cutting Depth 2 in
- Shank Dia. 3/4 in
- Shank Diameter 3/4 in
- Primary Material Application Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Slugger By Fein
- MFR # 63134317115
- Zoro # G2631474
- Country of Origin United States
- Category Annular Cutters
Dimensions
Diameter | 1 1/4 in |
Cutting Depth | 2 in |
Shank Dia. | 3/4 in |
Shank Diameter | 3/4 in |
Cutter Diameter | 1 1/4 in |
Maximum Cutting Depth | 2 in |
Details
Item | Annular Cutter |
Annular Cutter Drive Style | Weldon |
Primary Material Application | Steel |
Material - Machining | Cobalt |
Measurement System | Fractional Inch |
Shank Type - Machining | Weldon Flat |
For Tool Type | JHM 4 x 4 Magnetic Base Drill |
Finish - Machining | TiN |
Stack Cut Teeth | Yes |
Decimal Equivalent | 1.25 |
Drill Bit Style | Spiral |
Sub Brand | Slugger |
Pilot Pin Included | No |
Description
Annular Cutter, Cobalt, TiN, 1 1/4 in, Weldon Flat, Shank Diameter 3/4 in, Maximum Cutting Depth 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA Tool Box, Plastic, Black, 17 in W x 9-1/2 in D x 8-1/2 in H (CPU17)
- L.H. DOTTIE L.H. Dottie 3/4'' x 3000' Pull Line Measuring Tape (DWP3002)
- PROTO 1/2 in Drive Impact Socket 1 3/16 in Size, Deep Socket, black oxide (J7338H)
- PROSKIT Crimper Thin Style Insulated Terminals (300-141)
- SLUGGER BY FEIN Annular Cutter, M42 TiN, 1/2 Dia, 2 D (63134127110)
- SLUGGER BY FEIN Annular Cutter, M42 TiN, 9/16 Dia, 2 D (63134142103)
- SLUGGER BY FEIN Annular Cutter, M42 TiN, 7/8 Dia, 2 D (63134222112)
- SLUGGER BY FEIN Annular Cutter, M2 HSS (63134651002)
- SLUGGER BY FEIN Annular Cutter, M42, 1 Dia, 2 D (63134254008)
- SLUGGER BY FEIN Annular Cutter, M42, 3/4 Dia, 1 D (63134190007)
- ZORO SELECT Annular Cutter, M2 HSS, 7/8 Dia, 1 Cut D (4TGZ7)
- Slugger By Fein Annular Cutters