Shop All Annular Cutters
Slugger By Fein
Annular Cutter, M42 TiN, 1 1/4 Dia, 1 D
Mfr # 63134317108
Zoro # G2642333
product price: $98.19
/ea
Free Shipping & Returns
$98.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Annular Cutter Drive Style Weldon
- Cutting Depth 1 in
- Shank Dia. 3/4 in
- Measurement System Fractional Inch
- Primary Material Application Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Slugger By Fein
- MFR # 63134317108
- Zoro # G2642333
- Country of Origin United States
- Category Annular Cutters
Dimensions
Diameter | 1 1/4 in |
Cutting Depth | 1 in |
Shank Dia. | 3/4 in |
Maximum Cutting Depth | 1 in |
Cutter Diameter | 1 1/4 in |
Shank Diameter | 3/4 in |
Details
Item | Annular Cutter |
Annular Cutter Drive Style | Weldon |
Measurement System | Fractional Inch |
Primary Material Application | Steel |
Stack Cut Teeth | No |
Material - Machining | High Speed Steel |
Finish - Machining | TiN |
Drill Bit Style | Spiral |
Sub Brand | Slugger |
Shank Type - Machining | Weldon Flat |
Decimal Equivalent | 1.25 |
Pilot Pin Included | No |
Description
Annular Cutter, High Speed Steel, TiN, 1 1/4 in, Weldon Flat, Shank Diameter 3/4 in, Maximum Cutting Depth 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAMSET Fastener Pin With Washer, 2 1/2 In, PK100 (1516SDC)
- YG-1 TOOL CO I-Dream Drill Holder, Flanged Shank (7Xd) (ZF0703)
- JONARD TOOLS 5 in Jonard's Long Nose Pliers Fuse Puller Plier Ergonomic With Dipped Plastic Grips Handle (FP-600)
- UNCLE MIKES Bag/Tote, Car Seat, Organizer, Black, 1680D x 1680D Side-Armor (53561)
- SLUGGER BY FEIN Annular Cutter, M42, 7/8 Dia, 1 D (63134222007)
- SLUGGER BY FEIN Annular Cutter, M42 TiN, 11/16 Dia, 1 D (63134174118)
- SLUGGER BY FEIN Annular Cutter, M42 TiN, 1/2 Dia, 2 D (63134127110)
- SLUGGER BY FEIN Annular Cutter, M2 HSS (63134149002)
- SLUGGER BY FEIN Annular Cutter, 13/16" dia., 1" Cutting D (63134206041)
- SLUGGER BY FEIN Annular Cutter, HSS Titanium Carbonitride (63134237103)
- EUROBOOR Carbide TCT Annular Cutter w/Pin, 15/16" x 2" (HML.15/16)
- Slugger By Fein Annular Cutters