Shop All Annular Cutters
Slugger By Fein
Annular Cutter, M42, 13/16 Dia, 1 D
Mfr # 63134206007
Zoro # G2981325
product price: $58.25
/ea
$58.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Annular Cutter Drive Style Weldon
- Cutting Depth 1 in
- Shank Dia. 3/4 in
- Material - Machining Cobalt
- Cutter Diameter 13/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Slugger By Fein
- MFR # 63134206007
- Zoro # G2981325
- Country of Origin United States
- Category Annular Cutters
Dimensions
Diameter | 13/16 in |
Cutting Depth | 1 in |
Shank Dia. | 3/4 in |
Cutter Diameter | 13/16 in |
Maximum Cutting Depth | 1 in |
Shank Diameter | 3/4 in |
Details
Item | Annular Cutter |
Annular Cutter Drive Style | Weldon |
Material - Machining | Cobalt |
For Tool Type | JHM 4 x 4 Magnetic Base Drill |
Primary Material Application | Steel |
Sub Brand | Slugger |
Stack Cut Teeth | Yes |
Finish - Machining | Bright |
Decimal Equivalent | 0.8125 |
Measurement System | Fractional Inch |
Shank Type - Machining | Weldon Flat |
Drill Bit Style | Spiral |
Pilot Pin Included | No |
Description
Annular Cutter, Cobalt, Bright, 13/16 in, Weldon Flat, Shank Diameter 3/4 in, Maximum Cutting Depth 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Drill Bushing, Type SF, Drill Size 33/64 (SFT488LP)
- WILTON 5" Versatile Cont. Nut 1360 Drill Press Vise (63240)
- WESTWARD T Handle Tap Wrench, Ratchet, 1/16-5/32 In (2CYT4)
- BOSCH Cord (2610956876)
- SLUGGER BY FEIN Annular Cutter, M42, 1 Dia, 1 D (63134254007)
- SLUGGER BY FEIN Annular Cutter, M42, 1 5/16 Dia, 1 D (63134333007)
- SLUGGER BY FEIN Annular Cutter, M42, 1 1/2 Dia, 1 D (63134381007)
- SLUGGER BY FEIN Annular Cutter, 11/16" dia., 2" Cutting D (63134175042)
- SLUGGER BY FEIN Short Slugger Cutter, 3/4 x 3/4 in (63134190127)
- SLUGGER BY FEIN Annular Cutter, HSS, 1-1/16 In. Dia. (63134269003)
- EUROBOOR Carbide TCT Annular Cutter w/Pin, 1-11/16" x 4" (HMX.1-11/16)
- Slugger By Fein Annular Cutters