Shop All Annular Cutters
Slugger By Fein
Annular Cutter, M42, 1/2 Dia, 1 D
Mfr # 63134127007
Zoro # G2791415
product price: $36.79
/ea
$36.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Annular Cutter Drive Style Weldon
- Cutting Depth 1 in
- Shank Dia. 3/4 in
- Shank Type - Machining Weldon Flat
- Stack Cut Teeth No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Slugger By Fein
- MFR # 63134127007
- Zoro # G2791415
- Country of Origin United States
- Category Annular Cutters
Dimensions
Diameter | 1/2 in |
Cutting Depth | 1 in |
Shank Dia. | 3/4 in |
Maximum Cutting Depth | 1 in |
Shank Diameter | 3/4 in |
Cutter Diameter | 1/2 in |
Details
Item | Annular Cutter |
Annular Cutter Drive Style | Weldon |
Shank Type - Machining | Weldon Flat |
Stack Cut Teeth | No |
Sub Brand | Slugger |
Measurement System | Fractional Inch |
Material - Machining | Cobalt |
Finish - Machining | Bright |
Drill Bit Style | Spiral |
Primary Material Application | Steel |
Decimal Equivalent | 0.5 |
Pilot Pin Included | No |
Description
Annular Cutter, Cobalt, Bright, 1/2 in, Weldon Flat, Shank Diameter 3/4 in, Maximum Cutting Depth 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE Band Saw Blade, 7 ft. 9 in L, 3/4" W, 10/14 TPI, 0.035" Thick, Bimetal (ZWEFC1014MAT-7' 9)
- WESTWARD Mechanics Drill, HSS, 7/64,135 Deg (2UFU8)
- MILWAUKEE TOOL 11 Amp Corded 4-1/2" Small Angle Grinder Paddle No-lock (6142-31)
- HHIP NL-0414 Lock Pin With 2mm Hex Drive (2100-0414)
- SLUGGER BY FEIN Annular Cutter, M42, 11/16 Dia, 1 D (63134174007)
- SLUGGER BY FEIN Annular Cutter, M42, 7/16 Dia, 1 D (63134111007)
- SLUGGER BY FEIN Annular Cutter, M42, 1 1/4 Dia, 2 D (63134317008)
- SLUGGER BY FEIN Annular Cutter, Carbide, 1-5/8 x 3In (63127628110)
- SLUGGER BY FEIN Annular Cutter, M42, 7/16 Dia, 2 D (63134110008)
- SLUGGER BY FEIN Slugger Quick In Carbide Tip 5/8" X 1" C (63127474110)
- SLUGGER BY FEIN Annular Cutter, 1-3/8" dia., 1" Cutting D (63134349041)
- Slugger By Fein Annular Cutters