Shop All Annular Cutters
Slugger By Fein
Annular Cutter, M42, 11/16 Dia, 1 D
Mfr # 63134174007
Zoro # G3137696
product price: $44.45
/ea
$44.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Annular Cutter Drive Style Weldon
- Cutting Depth 1 in
- Shank Dia. 3/4 in
- Shank Type - Machining Weldon Flat
- Maximum Cutting Depth 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Slugger By Fein
- MFR # 63134174007
- Zoro # G3137696
- Country of Origin United States
- Category Annular Cutters
Dimensions
Diameter | 11/16 in |
Cutting Depth | 1 in |
Shank Dia. | 3/4 in |
Maximum Cutting Depth | 1 in |
Cutter Diameter | 11/16 in |
Shank Diameter | 3/4 in |
Details
Item | Annular Cutter |
Annular Cutter Drive Style | Weldon |
Shank Type - Machining | Weldon Flat |
Sub Brand | Slugger |
Primary Material Application | Steel |
Drill Bit Style | Spiral |
Finish - Machining | Bright |
Decimal Equivalent | 0.6875 |
Material - Machining | Cobalt |
Stack Cut Teeth | No |
Measurement System | Fractional Inch |
Pilot Pin Included | No |
Description
Annular Cutter, Cobalt, Bright, 11/16 in, Weldon Flat, Shank Diameter 3/4 in, Maximum Cutting Depth 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MALCO Quick Open Utility Knife (9PK)
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP-TN TiN HSS RHS/RHC #55 (41725)
- PROTO 11 Piece SAE L-Shape Hex Key Set, J4981 (J4981)
- DIABLO 6" L x Metal Cutting Reciprocating Saw Blade (DS0614BGP5)
- SLUGGER BY FEIN Annular Cutter, M42, 7/16 Dia, 1 D (63134111007)
- SLUGGER BY FEIN Annular Cutter, M42, 1/2 Dia, 1 D (63134127007)
- SLUGGER BY FEIN Annular Cutter, M2 HSS (63134170001)
- SLUGGER BY FEIN Annular Cutter, M2 HSS (63134539002)
- SLUGGER BY FEIN Annular Cutter, ID Ground HSS (63134190119)
- SLUGGER BY FEIN Annular Cutter, 2" dia., 2" Cutting D (63134508042)
- DRILL AMERICA 1-1/8"x1" Carbide Tipped Annular Cutter (CTC5-530-139)
- Slugger By Fein Annular Cutters