Shop All Annular Cutters
Slugger By Fein
Annular Cutter, M42, 1 5/16 Dia, 2 D
Mfr # 63134333008
Zoro # G3435713
product price: $120.99
/ea
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Annular Cutter Drive Style Weldon
- Cutting Depth 2 in
- Shank Dia. 3/4 in
- Primary Material Application Steel
- Drill Bit Style Spiral
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Slugger By Fein
- MFR # 63134333008
- Zoro # G3435713
- Country of Origin United States
- Category Annular Cutters
Dimensions
Diameter | 1 5/16 in |
Cutting Depth | 2 in |
Shank Dia. | 3/4 in |
Maximum Cutting Depth | 2 in |
Shank Diameter | 3/4 in |
Cutter Diameter | 1 5/16 in |
Details
Item | Annular Cutter |
Annular Cutter Drive Style | Weldon |
Primary Material Application | Steel |
Drill Bit Style | Spiral |
Sub Brand | Slugger |
Stack Cut Teeth | Yes |
Measurement System | Fractional Inch |
Shank Type - Machining | Weldon Flat |
Material - Machining | Cobalt |
Decimal Equivalent | 1.3125 |
For Tool Type | JHM 4 x 4 Magnetic Base Drill |
Finish - Machining | Bright |
Pilot Pin Included | No |
Description
Annular Cutter, Cobalt, Bright, 1 5/16 in, Weldon Flat, Shank Diameter 3/4 in, Maximum Cutting Depth 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Plug Tap and Drill Bit (49-57-5543)
- FREUD Top Bearing Flush Trim Bit, 1" dia. (50-112)
- LENOX Band Saw Blade, 14 ft. 6" L, 1-1/4" W, 3/4 TPI, 0.042" Thick, Bimetal, Classic Pro Series (1793064)
- GREENLEE 15-3/4" Cordless Crimping Tool (EK6IDLX11)
- SLUGGER BY FEIN Annular Cutter, M42, 1 1/4 Dia, 2 D (63134317008)
- SLUGGER BY FEIN Annular Cutter, M42, 1 5/8 Dia, 2 D (63134412008)
- SLUGGER BY FEIN Annular Cutter, M42, 1 3/8 Dia, 2 D (63134349008)
- SLUGGER BY FEIN Annular Cutter, 1-3/16" dia., 1" Cutting D (63134302041)
- SLUGGER BY FEIN Annular Cutter, M42 TiN, 11/16 Dia, 1 D (63134174118)
- SLUGGER BY FEIN Annular Cutter, 1-1/2" dia., 1" Cutting D (63134381041)
- CHAMPION CUTTING TOOL 13/16in CT300 Carbide Tipped Annular Cutter, Triple Edge Cutting, 3in Depth Of Cut, 3/4in Shank (CHA CT300-13/16)
- Slugger By Fein Annular Cutters