Shop All Annular Cutters
Slugger By Fein
Annular Cutter, M42, 1 1/8 Dia, 1 D
Mfr # 63134285007
Zoro # G3166143
product price: $88.79
/ea
Free Shipping & Returns
$88.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Annular Cutter Drive Style Weldon
- Cutting Depth 1 in
- Shank Dia. 3/4 in
- For Tool Type Magnetic Base Drill
- Finish - Machining Bright
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Slugger By Fein
- MFR # 63134285007
- Zoro # G3166143
- Country of Origin United States
- Category Annular Cutters
Dimensions
Diameter | 1 1/8 in |
Cutting Depth | 1 in |
Shank Dia. | 3/4 in |
Shank Diameter | 3/4 in |
Cutter Diameter | 1 1/8 in |
Maximum Cutting Depth | 1 in |
Details
Item | Annular Cutter |
Annular Cutter Drive Style | Weldon |
For Tool Type | Magnetic Base Drill |
Finish - Machining | Bright |
Decimal Equivalent | 1.125 |
Shank Type - Machining | Weldon Flat |
Sub Brand | Slugger |
Material - Machining | Cobalt |
Drill Bit Style | Spiral |
Measurement System | Fractional Inch |
Stack Cut Teeth | Yes |
Primary Material Application | Steel |
Pilot Pin Included | No |
Description
Annular Cutter, Cobalt, Bright, 1 1/8 in, Weldon Flat, Shank Diameter 3/4 in, Maximum Cutting Depth 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Bushing 1AWG CU, 1/0 AL (DCE1517)
- PRO-GRADE TOOLS Slotted Screwdriver, 3/16x6" (55029)
- CARMEX Anvil, Toolholder 4PMZ1 (AI 16)
- DEWALT 7 1/4" 16 Slot Iron/Steel Blade (DW3330)
- SLUGGER BY FEIN Annular Cutter, M42, 1 1/4 Dia, 1 D (63134317007)
- SLUGGER BY FEIN Annular Cutter, M42, 5/8 Dia, 1 D (63134158007)
- SLUGGER BY FEIN Annular Cutter, M42, 1 3/16 Dia, 1 D (63134301007)
- SLUGGER BY FEIN Annular Cutter, 1-5/8" dia., 2" Cutting D (63134413042)
- SLUGGER BY FEIN Hand Held Carbide Tip Cutter (63134224030)
- SLUGGER BY FEIN Annular Cutter, M42, 1 1/4 Dia, 2 D (63134317008)
- SLUGGER BY FEIN Annular Cutter, M2 HSS (63134762002)
- Slugger By Fein Annular Cutters