Shop All Annular Cutters
Slugger By Fein
Annular Cutter, M2 HSS
Mfr # 63134731002
Zoro # G8259946
product price: $310.99
/ea
Free Shipping & Returns
$310.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Annular Cutter Drive Style Weldon
- Diameter 2 7/8 in
- Shank Dia. 3/4 in
- Drill Bit Style Spiral
- Cutter Diameter 2 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Slugger By Fein
- MFR # 63134731002
- Zoro # G8259946
- UPC # 04014586604800
- Country of Origin United States
- Category Annular Cutters
Dimensions
Diameter | 2 7/8 in |
Cutting Depth | 2 in |
Shank Dia. | 3/4 in |
Cutter Diameter | 2 7/8 in |
Maximum Cutting Depth | 2 in |
Shank Diameter | 3/4 in |
Details
Item | Annular Cutter |
Annular Cutter Drive Style | Weldon |
Drill Bit Style | Spiral |
Primary Material Application | Steel |
Measurement System | Fractional Inch |
Stack Cut Teeth | Yes |
Shank Type - Machining | Weldon Flat |
Decimal Equivalent | 2.875 |
Sub Brand | Slugger |
Material - Machining | High Speed Steel |
Finish - Machining | Bright |
Pilot Pin Included | No |
Description
Annular Cutter, High Speed Steel, Bright, 2 7/8 in, Weldon Flat, Shank Diameter 3/4 in, Maximum Cutting Depth 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN 1/4" 135 Deg. Jobber Length Drill Bit 5pk. (73316)
- HHIP Pro-Series Anyform Style Contour Magnetic Base (4401-0510)
- KO-KEN Socket set 3/8-15/16 6 Point 300mm 10 pieces 1/2 Sq. Drive (RS4300A/10)
- PRECISION TWIST DRILL HSS Bright 118° Extra Length Drill XL ANSI 1/4 inch (057416)
- SLUGGER BY FEIN Annular Cutter, M42 TiN, 9/16 Dia, 1 D (63134142112)
- SLUGGER BY FEIN Annular Cutter, 1" dia., 2" Cutting D (63134254042)
- SLUGGER BY FEIN Annular Cutter, 13/16" dia., 2" Cutting D (63134206042)
- SLUGGER BY FEIN Annular Cutter, 2-1/2 dia., 2D (63134635104)
- SLUGGER BY FEIN Annular Cutter, M42 TiN, 1/2 Dia, 2 D (63134127110)
- SLUGGER BY FEIN Annular Cutter, M42 TiN, 11/16 Dia, 1 D (63134174118)
- CS UNITEC Carbide Annular Cutter, 9/16" X 1" (9-1-118 C)
- Slugger By Fein Annular Cutters