Shop All Annular Cutters
Slugger By Fein
Annular Cutter, M2 HSS
Mfr # 63134731001
Zoro # G7840253
product price: $289.99
/ea
Free Shipping & Returns
$289.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Annular Cutter Drive Style Weldon
- Diameter 2 7/8 in
- Cutting Depth 1 in
- Shank Dia. 3/4 in
- Shank Type - Machining Weldon Flat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Slugger By Fein
- MFR # 63134731001
- Zoro # G7840253
- Country of Origin United States
- Category Annular Cutters
Dimensions
Diameter | 2 7/8 in |
Cutting Depth | 1 in |
Shank Dia. | 3/4 in |
Maximum Cutting Depth | 1 in |
Shank Diameter | 3/4 in |
Cutter Diameter | 2 7/8 in |
Details
Item | Annular Cutter |
Annular Cutter Drive Style | Weldon |
Shank Type - Machining | Weldon Flat |
Measurement System | Fractional Inch |
Material - Machining | High Speed Steel |
Stack Cut Teeth | Yes |
Primary Material Application | Steel |
Drill Bit Style | Spiral |
For Tool Type | Magnetic Base Drill |
Sub Brand | Slugger |
Finish - Machining | Bright |
Decimal Equivalent | 2.875 |
Pilot Pin Included | No |
Description
Annular Cutter, High Speed Steel, Bright, 2 7/8 in, Weldon Flat, Shank Diameter 3/4 in, Maximum Cutting Depth 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA Pipe Tap, 1/2"-14, Taper, 5 Flutes, NPT (16109)
- MOODY TOOL Precision Probe, Hook Tip, 10mm (55-1783)
- SK PROFESSIONAL TOOLS 3/8 in Drive Hex Socket Bit Metric 8 mm Tip, 3 in L (41407)
- SUPERCUT 105-inch x 0.625-inch x 0.025 x 3 TPI Woodsaver Carbide Resaw (477993)
- SLUGGER BY FEIN Annular Cutter, M42, 1 1/4 Dia, 1 D (63134317007)
- SLUGGER BY FEIN Slugger Carbide Tip 2 7/16" X 2" Cutter (63127537110)
- SLUGGER BY FEIN Annular Cutter, 1-9/16" dia., 1" Cutting D (63134397041)
- SLUGGER BY FEIN Annular Cutter, 1-3/16 in. (63134301118)
- SLUGGER BY FEIN Annular Cutter, 2-1/8 dia., 2D (63134539103)
- SLUGGER BY FEIN Slugger Quick In 9/16" X 2" Cutter (63133142002)
- MILWAUKEE TOOL 11/16" TCT Annular Cutter 1-3/8" Depth (49-59-3069)
- Slugger By Fein Annular Cutters