Shop All Annular Cutters
Slugger By Fein
Annular Cutter, M2 HSS
Mfr # 63134698002
Zoro # G7557471
product price: $376.99
/ea
Free Shipping & Returns
$376.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Annular Cutter Drive Style Weldon
- Diameter 2 3/4 in
- Shank Dia. 3/4 in
- Material - Machining High Speed Steel
- Finish - Machining Bright
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Slugger By Fein
- MFR # 63134698002
- Zoro # G7557471
- Country of Origin United States
- Category Annular Cutters
Dimensions
Diameter | 2 3/4 in |
Cutting Depth | 2 in |
Shank Dia. | 3/4 in |
Cutter Diameter | 2 3/4 in |
Maximum Cutting Depth | 2 in |
Shank Diameter | 3/4 in |
Details
Item | Annular Cutter |
Annular Cutter Drive Style | Weldon |
Material - Machining | High Speed Steel |
Finish - Machining | Bright |
Drill Bit Style | Spiral |
Stack Cut Teeth | Yes |
Decimal Equivalent | 2.75 |
Measurement System | Fractional Inch |
Shank Type - Machining | Weldon Flat |
Sub Brand | Slugger |
Primary Material Application | Steel |
Pilot Pin Included | No |
Description
Annular Cutter, High Speed Steel, Bright, 2 3/4 in, Weldon Flat, Shank Diameter 3/4 in, Maximum Cutting Depth 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA SAE Not Applicable Hex Key, 1/16" Tip Size (28556)
- SUPERIOR STEEL 33-Piece Security Bit Set - S2 Material (BS33S)
- AMPCO SAFETY TOOLS Machinist Hammer, 1/4 lb., 9-3/4" L (H-44FG)
- EAZYPOWER Scroll Saw Blade, Non-Pinned, 36 TPI, PK6 (82923)
- SLUGGER BY FEIN Annular Cutter, 15/16" dia., 2" Cutting D (63134238042)
- SLUGGER BY FEIN Annular Cutter, 2-1/8 dia., 2D (63134539103)
- SLUGGER BY FEIN Annular Cutter, 1-1/8" dia., 2" Cutting D (63134286042)
- SLUGGER BY FEIN Annular Cutter, 1-3/8" dia., 1" Cutting D (63134349041)
- SLUGGER BY FEIN Annular Cutter, 1-3/4" dia., 1" Cutting D (63134445041)
- SLUGGER BY FEIN Annular Cutter, 1/2 in. dia. (63134127108)
- HOUGEN Display Case with 12,000-Series Annular Cutters (12900)
- Slugger By Fein Annular Cutters