Shop All Annular Cutters
Slugger By Fein
Annular Cutter, M2 HSS
Mfr # 63134635002
Zoro # G7532542
product price: $351.99
/ea
Free Shipping & Returns
$351.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Annular Cutter Drive Style Weldon
- Cutter Material High Speed Steel
- Diameter 2 1/2 in
- Cutting Depth 2 in
- Shank Dia. 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Slugger By Fein
- MFR # 63134635002
- Zoro # G7532542
- Country of Origin United States
- Category Annular Cutters
Dimensions
Diameter | 2 1/2 in |
Cutting Depth | 2 in |
Shank Dia. | 3/4 in |
Maximum Cutting Depth | 2 in |
Shank Diameter | 3/4 in |
Cutter Diameter | 2 1/2 in |
Details
Item | Annular Cutter |
Annular Cutter Drive Style | Weldon |
Cutter Material | High Speed Steel |
Cutter Finish | Uncoated |
Annular Cutter Grouping | Annular Cutter |
Application | For Drilling Soft to Hard Steel |
Primary Material Application | Steel |
Measurement System | Fractional Inch |
Stack Cut Teeth | Yes |
Shank Type - Machining | Weldon Flat |
Finish - Machining | Bright |
Decimal Equivalent | 2.5 |
Sub Brand | Slugger |
Material - Machining | High Speed Steel |
Drill Bit Style | Spiral |
Pilot Pin Included | No |
Description
Annular Cutter, High Speed Steel, Bright, 2 1/2 in, Weldon Flat, Shank Diameter 3/4 in, Maximum Cutting Depth 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAWFORD Hook Rafter Super Bulk (SHR26-25)
- BOOKAZINE A010040VP Fresh Water Hose End Protector With Spring (TI6272)
- CLE-LINE Straight Flute Hand Tap, Taper, 4 Flutes (C63233)
- CENTURY DRILL & TOOL Professional Insert Bit Holder, 1/4x3 in. (70530)
- SLUGGER BY FEIN Annular Cutter, 1-1/4 in. (63134317113)
- SLUGGER BY FEIN Annular Cutter, M2 HSS (63134199002)
- SLUGGER BY FEIN Annular Cutter, 1-1/4" dia., 1" Cutting D (63134318041)
- SLUGGER BY FEIN Annular Cutter, Carbide, 1-9/16 x 3In (63127627110)
- SLUGGER BY FEIN Annular Cutter, M2 HSS (63134635001)
- SLUGGER BY FEIN Annular Cutter, HSS Titanium Carbonitride (63134174104)
- HOUGEN 13/16 in. X 3/4 in. RotaLoc Carbide Annular Cutter (18-17126)
- Slugger By Fein Annular Cutters