Shop All Annular Cutters
Slugger By Fein
Annular Cutter, M2 HSS
Mfr # 63134635001
Zoro # G7543557
product price: $251.99
/ea
Free Shipping & Returns
$251.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Annular Cutter Drive Style Weldon
- Diameter 2 1/2 in
- Cutting Depth 1 in
- Shank Dia. 3/4 in
- Drill Bit Style Spiral
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Slugger By Fein
- MFR # 63134635001
- Zoro # G7543557
- Country of Origin United States
- Category Annular Cutters
Dimensions
Diameter | 2 1/2 in |
Cutting Depth | 1 in |
Shank Dia. | 3/4 in |
Cutter Diameter | 2 1/2 in |
Maximum Cutting Depth | 1 in |
Shank Diameter | 3/4 in |
Details
Item | Annular Cutter |
Annular Cutter Drive Style | Weldon |
Drill Bit Style | Spiral |
Measurement System | Fractional Inch |
Finish - Machining | Bright |
Stack Cut Teeth | Yes |
Material - Machining | High Speed Steel |
For Tool Type | Magnetic Base Drill |
Shank Type - Machining | Weldon Flat |
Decimal Equivalent | 2.5 |
Sub Brand | Slugger |
Primary Material Application | Steel |
Pilot Pin Included | No |
Description
Annular Cutter, High Speed Steel, Bright, 2 1/2 in, Weldon Flat, Shank Diameter 3/4 in, Maximum Cutting Depth 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KESON Measuring Wheel, 3 ft., Spoked, 10,000 ft (RR310)
- PROTO 5 9/16 in Needle Nose Plier Plastisol Grip Handle (J229-03G)
- DRILL AMERICA 5/16"-24 1"OD HSS Round Adjustable Die Standard (DWTH1-51624)
- TEKTON 8 mm Tip, 1/4 in. Drive, Metric (SHB03208)
- SLUGGER BY FEIN Annular Cutter, M2 HSS (63134762002)
- SLUGGER BY FEIN Slugger 27/64" Cutter, Tap Size 1/2" Nc (63134106002)
- SLUGGER BY FEIN Annular Cutter Kit, 2" Cut Depth, 6pcs. (63134999019)
- SLUGGER BY FEIN Slugger Quick In 9/16" X 2" Cutter (63133142002)
- SLUGGER BY FEIN Annular Cutter, 1-3/4" dia., 2" Cutting D (63134445042)
- SLUGGER BY FEIN Annular Cutter, M42 TiN, 1/2 Dia, 1 D (63134127105)
- SLUGGER BY FEIN Annular Cutter, HSS Titanium Carbonitride (63134317118)
- Slugger By Fein Annular Cutters