Shop All Annular Cutters
Slugger By Fein
Annular Cutter, M2 HSS
Mfr # 63134618002
Zoro # G7921566
Free Shipping & Returns
$269.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Annular Cutter Drive Style Weldon
- Cutter Material High Speed Steel
- Cutting Depth 2 in
- Shank Dia. 3/4 in
- Cutter Finish Uncoated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Slugger By Fein
- MFR # 63134618002
- Zoro # G7921566
- Country of Origin United States
- Category Annular Cutters
Dimensions
Diameter | 2 7/16 in |
Cutting Depth | 2 in |
Shank Dia. | 3/4 in |
Maximum Cutting Depth | 2 in |
Shank Diameter | 3/4 in |
Cutter Diameter | 2 7/16 in |
Details
Item | Annular Cutter |
Annular Cutter Drive Style | Weldon |
Cutter Material | High Speed Steel |
Cutter Finish | Uncoated |
Annular Cutter Grouping | Annular Cutter |
Application | For Drilling Soft to Hard Steel |
Shank Type - Machining | Weldon Flat |
Stack Cut Teeth | Yes |
Primary Material Application | Steel |
Measurement System | Fractional Inch |
Finish - Machining | Bright |
Sub Brand | Slugger |
Material - Machining | High Speed Steel |
Decimal Equivalent | 2.4375 |
Drill Bit Style | Spiral |
Pilot Pin Included | No |
Description
Annular Cutter, High Speed Steel, Bright, 2 7/16 in, Weldon Flat, Shank Diameter 3/4 in, Maximum Cutting Depth 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVEN Tweezers, Gp Tapered, 4-1/4" (18482)
- WESTWARD 3/8" Drive, Metric 14mm Crowfoot Socket Wrench, Open End Head, Chrome Finish (1EYR5)
- PROTO 3/8 in Drive Flex Impact Socket 14 mm Size 6 pt Deep Depth, Black Oxide (J78414MP)
- PROTO Adjustable Wrench, Ergonomic, Satin Chrome (J708LA)
- SLUGGER BY FEIN Annular Cutter, M2 HSS (63134555002)
- SLUGGER BY FEIN Annular Cutter, M2 HSS (63134359002)
- SLUGGER BY FEIN Annular Cutter, M2 HSS (63134129002)
- SLUGGER BY FEIN Annular Cutter, Carbide, 2-1/4In (63127688110)
- SLUGGER BY FEIN Annular Cutter, 1-1/2 in. dia. (63134381111)
- SLUGGER BY FEIN Annular Cutter, M2 HSS (63134140001)
- HOUGEN 12,000-Series Cutter Kit 9/16, 11/16, 13/16 in. 1 in. DOC (12981-1)
- Slugger By Fein Annular Cutters