Shop All Annular Cutters
Slugger By Fein
Annular Cutter, M2 HSS
Mfr # 63134587002
Zoro # G8269834
Free Shipping & Returns
$210.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Annular Cutter Drive Style Weldon
- Diameter 2 5/16 in
- Shank Dia. 3/4 in
- Shank Type - Machining Weldon Flat
- Measurement System Fractional Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Slugger By Fein
- MFR # 63134587002
- Zoro # G8269834
- Country of Origin United States
- Category Annular Cutters
Dimensions
Diameter | 2 5/16 in |
Cutting Depth | 2 in |
Shank Dia. | 3/4 in |
Shank Diameter | 3/4 in |
Cutter Diameter | 2 5/16 in |
Maximum Cutting Depth | 2 in |
Details
Item | Annular Cutter |
Annular Cutter Drive Style | Weldon |
Shank Type - Machining | Weldon Flat |
Measurement System | Fractional Inch |
Drill Bit Style | Spiral |
Sub Brand | Slugger |
Finish - Machining | Bright |
Decimal Equivalent | 2.3125 |
Stack Cut Teeth | Yes |
Material - Machining | High Speed Steel |
Primary Material Application | Steel |
Pilot Pin Included | No |
Description
Annular Cutter, High Speed Steel, Bright, 2 5/16 in, Weldon Flat, Shank Diameter 3/4 in, Maximum Cutting Depth 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/2 in Drive Hex Socket Bit Metric 8 mm Tip, 3 1/4 in L (J5441-8M)
- MILWAUKEE TOOL Shockwave 1/4x2-9/16 Mag Nut Driver BK10 (49-66-4732)
- WESTWARD Hole Saw, Bi-Metal, 2-1/2 in. (29VU25)
- GEARWRENCH 20mm 12 Point Long Pattern Combination Wrench (81677)
- SLUGGER BY FEIN Annular Cutter, 1-1/2 in. dia. (63134381111)
- SLUGGER BY FEIN Annular Cutter, HSS, 15/16 dia., 3D (63134238003)
- SLUGGER BY FEIN Annular Cutter, 2-1/2 dia., 2D (63134635104)
- SLUGGER BY FEIN Annular Cutter, M2 HSS (63134666002)
- SLUGGER BY FEIN Annular Cutter, ID Ground HSS (63134190119)
- SLUGGER BY FEIN Annular Cutter, M42 TiN, 1 1/4 Dia, 2 D (63134317115)
- SLUGGER BY FEIN Annular Cutter, M2 HSS (63134762002)
- Slugger By Fein Annular Cutters