Shop All Annular Cutters
Slugger By Fein
Annular Cutter, M2 HSS
Mfr # 63134571002
Zoro # G7546524
original price:
$298.50
6% off
new price: $277.99
/ea
Free Shipping & Returns
$277.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Annular Cutter Drive Style Weldon
- Diameter 2 1/4 in
- Shank Dia. 3/4 in
- Material - Machining High Speed Steel
- Drill Bit Style Spiral
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Slugger By Fein
- MFR # 63134571002
- Zoro # G7546524
- Country of Origin United States
- Category Annular Cutters
Dimensions
Diameter | 2 1/4 in |
Cutting Depth | 2 in |
Shank Dia. | 3/4 in |
Cutter Diameter | 2 1/4 in |
Shank Diameter | 3/4 in |
Maximum Cutting Depth | 2 in |
Details
Item | Annular Cutter |
Annular Cutter Drive Style | Weldon |
Material - Machining | High Speed Steel |
Drill Bit Style | Spiral |
Sub Brand | Slugger |
Decimal Equivalent | 2.25 |
Stack Cut Teeth | Yes |
Measurement System | Fractional Inch |
Finish - Machining | Bright |
Primary Material Application | Steel |
Shank Type - Machining | Weldon Flat |
Pilot Pin Included | No |
Description
Annular Cutter, High Speed Steel, Bright, 2 1/4 in, Weldon Flat, Shank Diameter 3/4 in, Maximum Cutting Depth 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA m36x3 Carbon Steel Hex Die (DWTMHX36X3)
- GEARWRENCH 3/8" Drive 6 Point Standard SAE Socket 9/16" (80355)
- LEVITON Socket Remvbl Knob In250 (10083-00M)
- KRAFT TOOL Double 1/4" V-Notch Steel Rake Head, 18 (GG605-01)
- SLUGGER BY FEIN Annular Cutter, HSS, 2-1/4 dia., 4D (63134571004)
- SLUGGER BY FEIN Annular Cutter, Carbide, 1-13/16 x 3In (63127631110)
- SLUGGER BY FEIN Annular Cutter, 1-3/16 in. (63134301118)
- SLUGGER BY FEIN Slugger Quick In 9/16" X 2" Cutter (63133142002)
- SLUGGER BY FEIN Slugger Uni Carbide Tip 13/16" X 1 3/8 (63135206021)
- SLUGGER BY FEIN Slugger 1 1/32" Cutter, Tap Size 1 1/8 (63134261002)
- EUROBOOR TCT Annular Cutter with Universal Shank, 1" x 2" (HMLU.1)
- Slugger By Fein Annular Cutters