Shop All Annular Cutters
Slugger By Fein
Annular Cutter, M2 HSS
Mfr # 63134555002
Zoro # G7495941
product price: $183.99
/ea
Free Shipping & Returns
$183.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Annular Cutter Drive Style Weldon
- Cutter Material High Speed Steel
- Cutting Depth 2 in
- Shank Dia. 3/4 in
- Cutter Finish Uncoated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Slugger By Fein
- MFR # 63134555002
- Zoro # G7495941
- Country of Origin United States
- Category Annular Cutters
Dimensions
Diameter | 2 3/16 in |
Cutting Depth | 2 in |
Shank Dia. | 3/4 in |
Maximum Cutting Depth | 2 in |
Shank Diameter | 3/4 in |
Cutter Diameter | 2 3/16 in |
Details
Item | Annular Cutter |
Annular Cutter Drive Style | Weldon |
Cutter Material | High Speed Steel |
Cutter Finish | Uncoated |
Application | For Drilling Soft to Hard Steel |
Annular Cutter Grouping | Annular Cutter |
Sub Brand | Slugger |
Stack Cut Teeth | Yes |
Drill Bit Style | Spiral |
Material - Machining | High Speed Steel |
Primary Material Application | Steel |
Finish - Machining | Bright |
Shank Type - Machining | Weldon Flat |
Measurement System | Fractional Inch |
Decimal Equivalent | 2.1875 |
Pilot Pin Included | No |
Description
Annular Cutter, High Speed Steel, Bright, 2 3/16 in, Weldon Flat, Shank Diameter 3/4 in, Maximum Cutting Depth 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN Sockets, 6-pc SAE Hex Bit Socket, SAE 3/8" Drive (CMMT34447)
- MILWAUKEE TOOL 15" ADJUSTABLE WRENCH (48-22-7415)
- WESTWARD 8" Standard Duty Combination Vise with Swivel Base (6RA23)
- BOSCH 3/4 X 6 Daredevil Standard Spade Bit, Hex Shank, (DSB1009B)
- SLUGGER BY FEIN Annular Cutter, M2 HSS (63134618002)
- SLUGGER BY FEIN Annular Cutter, M2 HSS (63134359002)
- SLUGGER BY FEIN Annular Cutter, M2 HSS (63134129002)
- SLUGGER BY FEIN Annular Cutter, M2 HSS (63134229002)
- SLUGGER BY FEIN Annular Cutter, 3/4" dia., 2" Cutting D (63134191042)
- SLUGGER BY FEIN Slugger Id Sharp 29/64" X 1" Cutter (63134115102)
- HOUGEN 9/16 in. X 2 in. Copperhead Carbide Tip Annular Cutter (18218)
- Slugger By Fein Annular Cutters