Shop All Annular Cutters
This Product is Discontinued
Slugger By Fein
Annular Cutter, M2 HSS (Discontinued)
Mfr # 63134449002
Zoro # G8253357
Free Shipping & Returns
This Product is Discontinued
Key Features
- Annular Cutter Drive Style Weldon
- Diameter 1 49/64 in
- Cutting Depth 2 in
- Shank Dia. 3/4 in
- Shank Diameter 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Slugger By Fein
- MFR # 63134449002
- Zoro # G8253357
- Country of Origin United States
- Category Annular Cutters
Dimensions
Diameter | 1 49/64 in |
Cutting Depth | 2 in |
Shank Dia. | 3/4 in |
Shank Diameter | 3/4 in |
Maximum Cutting Depth | 2 in |
Cutter Diameter | 1 49/64 in |
Details
Item | Annular Cutter |
Annular Cutter Drive Style | Weldon |
Primary Material Application | Steel |
Stack Cut Teeth | Yes |
Decimal Equivalent | 1.7656 |
Measurement System | Fractional Inch |
Material - Machining | High Speed Steel |
Shank Type - Machining | Weldon Flat |
Sub Brand | Slugger |
Drill Bit Style | Spiral |
Finish - Machining | Bright |
Pilot Pin Included | No |
Description
Annular Cutter, High Speed Steel, Bright, 1 49/64 in, Weldon Flat, Shank Diameter 3/4 in, Maximum Cutting Depth 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.