Shop All Annular Cutters
Slugger By Fein
Annular Cutter, M2 HSS
Mfr # 63134339002
Zoro # G8388527
product price: $98.95
/ea
Free Shipping & Returns
$98.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Annular Cutter Drive Style Weldon
- Diameter 1 21/64 in
- Cutting Depth 2 in
- Shank Dia. 3/4 in
- Finish - Machining Bright
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Slugger By Fein
- MFR # 63134339002
- Zoro # G8388527
- Country of Origin United States
- Category Annular Cutters
Dimensions
Diameter | 1 21/64 in |
Cutting Depth | 2 in |
Shank Dia. | 3/4 in |
Cutter Diameter | 1 21/64 in |
Maximum Cutting Depth | 2 in |
Shank Diameter | 3/4 in |
Details
Item | Annular Cutter |
Annular Cutter Drive Style | Weldon |
Finish - Machining | Bright |
Measurement System | Fractional Inch |
Stack Cut Teeth | Yes |
Primary Material Application | Steel |
Sub Brand | Slugger |
Drill Bit Style | Spiral |
Decimal Equivalent | 1.3281 |
Material - Machining | High Speed Steel |
Shank Type - Machining | Weldon Flat |
Pilot Pin Included | No |
Description
Annular Cutter, High Speed Steel, Bright, 1 21/64 in, Weldon Flat, Shank Diameter 3/4 in, Maximum Cutting Depth 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA Milling Insert, Hexagon (HNGJ535ANFNLDJ)
- WIHA SAE Soft Grip Dual Drive T-Handle Hex Key, 5/32" Tip Size (33428)
- GENERAL TOOLS Thread Repair File f/9101216202728 (GN177-2)
- MICRO 100 Carbide End Mill, Dia 3/32, Cut L 3/8 (EMS-093-3)
- SLUGGER BY FEIN Slugger Uni Carbide Tip 11/16" X 1 3/8 (63135175021)
- SLUGGER BY FEIN Annular Cutter, HSS, 2-3/4 dia., 4D (63134698004)
- SLUGGER BY FEIN Annular Cutter, HSS, 20mm dia., 3D (63134199003)
- SLUGGER BY FEIN Annular Cutter, M2 HSS (63134159002)
- SLUGGER BY FEIN Annular Cutter, M42 TiN, 1 1/4 Dia, 2 D (63134317115)
- SLUGGER BY FEIN Annular Cutter, M2 HSS (63134129002)
- UNIBOR 5/8 x 1.3/8 Carbide Cutter and Pilot, 3/4 Universal Shank (27120)
- Slugger By Fein Annular Cutters