Shop All Annular Cutters
This Product is Discontinued
Slugger By Fein
Annular Cutter, M2 HSS (Discontinued)
Mfr # 63134301001
Zoro # G7492125
This Product is Discontinued
Key Features
- Annular Cutter Drive Style Weldon
- Diameter 1 3/16 in
- Cutting Depth 1 in
- Shank Dia. 3/4 in
- For Tool Type Magnetic Base Drill
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Slugger By Fein
- MFR # 63134301001
- Zoro # G7492125
- UPC # 04014586602882
- Country of Origin United States
- Category Annular Cutters
Dimensions
Diameter | 1 3/16 in |
Cutting Depth | 1 in |
Shank Dia. | 3/4 in |
Maximum Cutting Depth | 1 in |
Cutter Diameter | 1 3/16 in |
Shank Diameter | 3/4 in |
Details
Item | Annular Cutter |
Annular Cutter Drive Style | Weldon |
For Tool Type | Magnetic Base Drill |
Stack Cut Teeth | Yes |
Sub Brand | Slugger |
Measurement System | Fractional Inch |
Decimal Equivalent | 1.1875 |
Finish - Machining | Bright |
Shank Type - Machining | Weldon Flat |
Primary Material Application | Steel |
Material - Machining | High Speed Steel |
Drill Bit Style | Spiral |
Pilot Pin Included | No |
Description
Annular Cutter, High Speed Steel, Bright, 1 3/16 in, Weldon Flat, Shank Diameter 3/4 in, Maximum Cutting Depth 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.