Shop All Annular Cutters
Slugger By Fein
Annular Cutter, M2 HSS
Mfr # 63134279001
Zoro # G7950381
product price: $55.65
/ea
$55.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Annular Cutter Drive Style Weldon
- Cutting Depth 1 in
- Shank Dia. 3/4 in
- Measurement System Fractional Inch
- Sub Brand Slugger
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Slugger By Fein
- MFR # 63134279001
- Zoro # G7950381
- Country of Origin United States
- Category Annular Cutters
Dimensions
Diameter | 1 7/64 in |
Cutting Depth | 1 in |
Shank Dia. | 3/4 in |
Shank Diameter | 3/4 in |
Maximum Cutting Depth | 1 in |
Cutter Diameter | 1 7/64 in |
Details
Item | Annular Cutter |
Annular Cutter Drive Style | Weldon |
Measurement System | Fractional Inch |
Sub Brand | Slugger |
Stack Cut Teeth | Yes |
Shank Type - Machining | Weldon Flat |
Material - Machining | High Speed Steel |
Decimal Equivalent | 1.1093 |
Finish - Machining | Bright |
Primary Material Application | Steel |
Pilot Pin Included | No |
Description
Annular Cutter, High Speed Steel, Bright, 1 7/64 in, Weldon Flat, Shank Diameter 3/4 in, Maximum Cutting Depth 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Asphalt Lute Rake, Aluminum 24", 6 Foot Aluminum Handle (12-230)
- WALTER Walter - Drilling and Boring Inserts (5021703)
- WILLIAMS Roll Up Tool Bag, Tool Pouch, 3Pocket 15-1/4 "WX9-1/"H, 3 Pockets (R-48A)
- KNIPEX 30" Bolt Cutter, Ergonomic Grip (71 72 760)
- SLUGGER BY FEIN Annular Cutter, M2 HSS (63134199001)
- SLUGGER BY FEIN Annular Cutter, M2 HSS (63134219001)
- SLUGGER BY FEIN Annular Cutter, M2 HSS (63134140001)
- SLUGGER BY FEIN Annular Cutter, HSS, 1-3/8 dia., 3D (63134349003)
- SLUGGER BY FEIN Slugger 21/32" Cutter, Tap Size 3/4" Nc (63134166002)
- SLUGGER BY FEIN Annular Cutter, M42, 5/8 Dia, 1 D (63134158007)
- EUROBOOR Carbide TCT Annular Cutter w/Pin, 2-1/2" x 2" (HML.2-1/2)
- Slugger By Fein Annular Cutters