Shop All Annular Cutters
Slugger By Fein
Annular Cutter, M2 HSS
Mfr # 63134249002
Zoro # G8360493
product price: $64.69
/ea
$64.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Annular Cutter Drive Style Weldon
- Cutter Material High Speed Steel
- Diameter 63/64 in
- Cutting Depth 2 in
- Shank Dia. 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Slugger By Fein
- MFR # 63134249002
- Zoro # G8360493
- Country of Origin United States
- Category Annular Cutters
Dimensions
Diameter | 63/64 in |
Cutting Depth | 2 in |
Shank Dia. | 3/4 in |
Cutter Diameter | 25 mm |
Shank Diameter | 3/4 in |
Maximum Cutting Depth | 2 in |
Details
Item | Annular Cutter |
Annular Cutter Drive Style | Weldon |
Cutter Material | High Speed Steel |
Cutter Finish | Uncoated |
Annular Cutter Grouping | Annular Cutter |
Application | For Drilling Soft to Hard Steel |
Material - Machining | High Speed Steel |
Shank Type - Machining | Weldon Flat |
Drill Bit Style | Spiral |
Measurement System | Metric |
Decimal Equivalent | 0.9842 |
Finish - Machining | Bright |
Stack Cut Teeth | Yes |
Sub Brand | Slugger |
Primary Material Application | Steel |
Pilot Pin Included | No |
Description
Annular Cutter, High Speed Steel, Bright, 25 mm, Weldon Flat, Shank Diameter 3/4 in, Maximum Cutting Depth 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCUT Bandsaw Blade, 95 L, 0.1875 W, 24 TPI, 0.025 Thick, Carbon Steel (440201)
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP-TN TiN HSS RHS/RHC #11 (41681)
- MAYHEW Chisel Air Punch Tapered (31997)
- MICRO 100 Quick Change - Retaining Ring Grooving Tool (QRR-030-375-140X)
- SLUGGER BY FEIN Annular Cutter, 13/16" dia., 1" Cutting D (63134206041)
- SLUGGER BY FEIN Slugger Quick In 1 1/8" X 2" Cutter (63133285002)
- SLUGGER BY FEIN Annular Cutter, Carbide, 2-1/4In (63127688110)
- SLUGGER BY FEIN Slugger 1 1/32" Cutter, Tap Size 1 1/8 (63134261002)
- SLUGGER BY FEIN Carbide Cutter Set, HSS, Cutting 2" D (63135999010)
- SLUGGER BY FEIN Annular Cutter, M2 HSS (63134299002)
- SLUGGER BY FEIN Annular Cutter, 7/8 in. (63134222123)
- Slugger By Fein Annular Cutters