Shop All Annular Cutters
Slugger By Fein
Annular Cutter, M2 HSS
Mfr # 63134239002
Zoro # G8402186
product price: $69.85
/ea
$69.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Annular Cutter Drive Style Weldon
- Diameter 15/16 in
- Cutting Depth 2 in
- Shank Dia. 3/4 in
- Shank Type - Machining Weldon Flat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Slugger By Fein
- MFR # 63134239002
- Zoro # G8402186
- Country of Origin United States
- Category Annular Cutters
Dimensions
Diameter | 15/16 in |
Cutting Depth | 2 in |
Shank Dia. | 3/4 in |
Cutter Diameter | 24 mm |
Maximum Cutting Depth | 2 in |
Shank Diameter | 3/4 in |
Details
Item | Annular Cutter |
Annular Cutter Drive Style | Weldon |
Shank Type - Machining | Weldon Flat |
Decimal Equivalent | 0.9448 |
Material - Machining | High Speed Steel |
Stack Cut Teeth | Yes |
Measurement System | Metric |
Primary Material Application | Steel |
Sub Brand | Slugger |
Finish - Machining | Bright |
Drill Bit Style | Spiral |
Pilot Pin Included | No |
Description
Annular Cutter, High Speed Steel, Bright, 24 mm, Weldon Flat, Shank Diameter 3/4 in, Maximum Cutting Depth 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 1/4 Inch Hex Security Bit Set with Rail, 9-Piece (5/64-1/4 in.) (DZX93003)
- MILWAUKEE TOOL Hammer Drill Bit, SDS Max, 5/8x36 In (48-20-3922)
- GUARDAIR Pistol Grip Air Gun, 18" Extension (80FLEX18)
- DRILL AMERICA 1/8"-27 NPT HSS 4 Flute Pipe Tap (DWT64005)
- SLUGGER BY FEIN Annular Cutter, HSS, 3/4 Dia., 3D (63134190103)
- SLUGGER BY FEIN Annular Cutter, 1-3/4 in. (63134444107)
- SLUGGER BY FEIN Annular Cutter, M2 HSS (63134635002)
- SLUGGER BY FEIN Annular Cutter, 1-1/2 dia., 2D (63134381117)
- SLUGGER BY FEIN Annular Cutter, 9/16" dia., 1" Cutting D (63134143041)
- SLUGGER BY FEIN Annular Cutter, 1 dia., 2D (63134254117)
- MILWAUKEE TOOL 1-5/8" x 2" Annular Cutter (49-59-2163)
- Slugger By Fein Annular Cutters