Shop All Annular Cutters
Slugger By Fein
Annular Cutter, M2 HSS
Mfr # 63134229002
Zoro # G8095613
product price: $73.19
/ea
$73.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Annular Cutter Drive Style Weldon
- Diameter 29/32 in
- Cutting Depth 2 in
- Shank Dia. 3/4 in
- Drill Bit Style Spiral
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Slugger By Fein
- MFR # 63134229002
- Zoro # G8095613
- Country of Origin United States
- Category Annular Cutters
Dimensions
Diameter | 29/32 in |
Cutting Depth | 2 in |
Shank Dia. | 3/4 in |
Shank Diameter | 3/4 in |
Maximum Cutting Depth | 2 in |
Cutter Diameter | 23 mm |
Details
Item | Annular Cutter |
Annular Cutter Drive Style | Weldon |
Drill Bit Style | Spiral |
Measurement System | Metric |
Finish - Machining | Bright |
Stack Cut Teeth | Yes |
Decimal Equivalent | 0.9055 |
Primary Material Application | Steel |
Material - Machining | High Speed Steel |
Shank Type - Machining | Weldon Flat |
Sub Brand | Slugger |
Pilot Pin Included | No |
Description
Annular Cutter, High Speed Steel, Bright, 23 mm, Weldon Flat, Shank Diameter 3/4 in, Maximum Cutting Depth 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PELICAN O-Ring Lid for 1690 Cases (1693)
- YG-1 TOOL CO Dual Contact Shrink Fit Holder (VD030)
- RED DEVIL Master Painter Flexible or Flex Putty Knife - 1 0.5 in. (218174)
- CHICAGO-LATROBE 15PC 135° Heavy-Duty Jobber Length Drill Set Chicago-Latrobe 150ASP Steam Oxide HSS 1/16-1/2x1/32 (69850)
- SLUGGER BY FEIN Annular Cutter, M42, 2 Dia, 2 D (63134508008)
- SLUGGER BY FEIN Annular Cutter, 7/8 dia., 2D (63134222117)
- SLUGGER BY FEIN Annular Cutter, Carbide, 1-1/2 x 3In (63127626110)
- SLUGGER BY FEIN Annular Cutter, M42 TiN, 5/8 Dia, 2 D (63134158111)
- SLUGGER BY FEIN Annular Cutter, M42, 3/4 Dia, 2 D (63134190008)
- SLUGGER BY FEIN Annular Cutter, 7/16 dia., 2D (63134110106)
- DRILL AMERICA 1-3/8"x3" HSS Annular Cutter (DWC5-530-351)
- Slugger By Fein Annular Cutters