Shop All Annular Cutters
Slugger By Fein
Annular Cutter, M2 HSS
Mfr # 63134219001
Zoro # G7958772
$38.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Annular Cutter Drive Style Weldon
- Cutting Depth 1 in
- Shank Dia. 3/4 in
- Cutter Diameter 55/64 in
- Stack Cut Teeth Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Slugger By Fein
- MFR # 63134219001
- Zoro # G7958772
- Country of Origin United States
- Category Annular Cutters
Dimensions
Diameter | 55/64 in |
Cutting Depth | 1 in |
Shank Dia. | 3/4 in |
Cutter Diameter | 55/64 in |
Maximum Cutting Depth | 1 in |
Shank Diameter | 3/4 in |
Details
Item | Annular Cutter |
Annular Cutter Drive Style | Weldon |
Stack Cut Teeth | Yes |
Finish - Machining | Bright |
Primary Material Application | Steel |
Material - Machining | High Speed Steel |
Measurement System | Fractional Inch |
Decimal Equivalent | 0.8593 |
Sub Brand | Slugger |
Shank Type - Machining | Weldon Flat |
Pilot Pin Included | No |
Description
Annular Cutter, High Speed Steel, Bright, 55/64 in, Weldon Flat, Shank Diameter 3/4 in, Maximum Cutting Depth 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Automatic Center Punch, 6 In, Carbide Tip (2YNF1)
- MELIN TOOL CO End Mill, Hss, GP, Square, 17/32" x 1-3/8, Number of Flutes: 4 (CC-1617)
- URREA 18 MM Full polished 12-point combination wrench (1218M)
- WRIGHT TOOL Open End Wrench Full Polish Metric - 18m (13-1819MM)
- SLUGGER BY FEIN Annular Cutter, M2 HSS (63134180001)
- SLUGGER BY FEIN Annular Cutter, M2 HSS (63134140001)
- SLUGGER BY FEIN Annular Cutter, M2 HSS (63134279001)
- SLUGGER BY FEIN Annular Cutter, M42, 1 1/2 Dia, 2 D (63134381008)
- SLUGGER BY FEIN Annular Cutter, 1-1/8" dia., 1" Cutting D (63134286041)
- SLUGGER BY FEIN Short Slugger Cutter, 5/8 x 3/4 in (63134158125)
- HHIP 1-3/4 X 1" Depth M35 Cobalt Annular Cutter (5022-1750)
- Slugger By Fein Annular Cutters