Shop All Annular Cutters
Slugger By Fein
Annular Cutter, M2 HSS
Mfr # 63134210001
Zoro # G8377363
product price: $36.15
/ea
$36.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Annular Cutter Drive Style Weldon
- Cutting Depth 1 in
- Shank Dia. 3/4 in
- Shank Type - Machining Weldon Flat
- Finish - Machining Bright
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Slugger By Fein
- MFR # 63134210001
- Zoro # G8377363
- Country of Origin United States
- Category Annular Cutters
Dimensions
Diameter | 53/64 in |
Cutting Depth | 1 in |
Shank Dia. | 3/4 in |
Shank Diameter | 3/4 in |
Maximum Cutting Depth | 1 in |
Cutter Diameter | 53/64 in |
Details
Item | Annular Cutter |
Annular Cutter Drive Style | Weldon |
Shank Type - Machining | Weldon Flat |
Finish - Machining | Bright |
Decimal Equivalent | 0.8281 |
Stack Cut Teeth | Yes |
Material - Machining | High Speed Steel |
Sub Brand | Slugger |
Measurement System | Fractional Inch |
Primary Material Application | Steel |
Pilot Pin Included | No |
Description
Annular Cutter, High Speed Steel, Bright, 53/64 in, Weldon Flat, Shank Diameter 3/4 in, Maximum Cutting Depth 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNEX Impact Wobble Extension Set, 4 pcs., 1/2" (2504)
- STARRETT Pocket Level, 2 1/2 In, 1 Vial (135A)
- PROTO 1/4 in Drive Impact Socket 8 mm Size, Standard Socket, black oxide (J6908MHF)
- KODIAK CUTTING TOOLS .6265 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5481982)
- SLUGGER BY FEIN Annular Cutter, M2 HSS (63134279001)
- SLUGGER BY FEIN Annular Cutter, M2 HSS (63134199001)
- SLUGGER BY FEIN Annular Cutter, M2 HSS (63134129001)
- SLUGGER BY FEIN Annular Cutter, M42, 1 3/16 Dia, 1 D (63134301007)
- SLUGGER BY FEIN Annular Cutter, M42 TiN, 1 1/4 Dia, 2 D (63134317115)
- SLUGGER BY FEIN Annular Cutter, M42 TiN, 7/8 Dia, 2 D (63134222112)
- HOUGEN 47MM X 25MM 12,000-Series Annular Cutter (12347)
- Slugger By Fein Annular Cutters