Shop All Annular Cutters
Slugger By Fein
Annular Cutter, M2 HSS
Mfr # 63134199002
Zoro # G7842615
Free Shipping & Returns
$76.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Annular Cutter Drive Style Weldon
- Diameter 25/32 in
- Cutting Depth 2 in
- Shank Dia. 3/4 in
- Shank Diameter 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Slugger By Fein
- MFR # 63134199002
- Zoro # G7842615
- Country of Origin United States
- Category Annular Cutters
Dimensions
Diameter | 25/32 in |
Cutting Depth | 2 in |
Shank Dia. | 3/4 in |
Shank Diameter | 3/4 in |
Maximum Cutting Depth | 2 in |
Cutter Diameter | 25/32 in |
Details
Item | Annular Cutter |
Annular Cutter Drive Style | Weldon |
Shank Type - Machining | Weldon Flat |
Stack Cut Teeth | Yes |
Sub Brand | Slugger |
Drill Bit Style | Spiral |
Material - Machining | High Speed Steel |
Primary Material Application | Steel |
Measurement System | Fractional Inch |
Decimal Equivalent | 0.7813 |
Finish - Machining | Bright |
Pilot Pin Included | No |
Description
Annular Cutter, High Speed Steel, Bright, 25/32 in, Weldon Flat, Shank Diameter 3/4 in, Maximum Cutting Depth 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JET Reducer Sleeve, 5inLx3inW (414825)
- CHICAGO-LATROBE 60PC 118° General Purpose Jobber Lengh Drill Set Chicago-Latrobe 150D Bright HSS #1-#60 (49916)
- ZORO SELECT Drill Bushing, Type P, Drill Size 5/16 In (P328IM)
- CRAFTSMAN 1/2" Drive Socket Wrench Set, Metric, SAE, 33 pcs (CMMT12022)
- SLUGGER BY FEIN Carbide Tipped Cutter, 2 3/8 Dia, 1 D (63127590110)
- SLUGGER BY FEIN Annular Cutter, 2" dia., 1" Cutting D (63134508041)
- SLUGGER BY FEIN Annular Cutter, M42 TiN, 9/16 Dia, 2 D (63134142103)
- SLUGGER BY FEIN Annular Cutter, 1-7/16" dia., 2" Cutting D (63134365042)
- SLUGGER BY FEIN Annular Cutter, 1-3/8" dia., 1" Cutting D (63134349041)
- SLUGGER BY FEIN Annular Cutter, 9/16 in. (63134142117)
- CS UNITEC Annular Cutter, HSS, 3-5/8" X 4" (6-1-4116)
- Slugger By Fein Annular Cutters