Shop All Annular Cutters
Slugger By Fein
Annular Cutter, M2 HSS
Mfr # 63134180001
Zoro # G8081421
product price: $39.95
/ea
$39.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Annular Cutter Drive Style Weldon
- Cutting Depth 1 in
- Shank Dia. 3/4 in
- Finish - Machining Bright
- Sub Brand Slugger
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Slugger By Fein
- MFR # 63134180001
- Zoro # G8081421
- Country of Origin United States
- Category Annular Cutters
Dimensions
Diameter | 45/64 in |
Cutting Depth | 1 in |
Shank Dia. | 3/4 in |
Cutter Diameter | 45/64 in |
Maximum Cutting Depth | 1 in |
Shank Diameter | 3/4 in |
Details
Item | Annular Cutter |
Annular Cutter Drive Style | Weldon |
Finish - Machining | Bright |
Sub Brand | Slugger |
Decimal Equivalent | 0.7031 |
Measurement System | Fractional Inch |
Material - Machining | High Speed Steel |
Primary Material Application | Steel |
Stack Cut Teeth | Yes |
Shank Type - Machining | Weldon Flat |
Pilot Pin Included | No |
Description
Annular Cutter, High Speed Steel, Bright, 45/64 in, Weldon Flat, Shank Diameter 3/4 in, Maximum Cutting Depth 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JACOBS 34-06 Plain Bearing Heavy Duty 1/2" Chuck (JCM6295)
- COUNCIL TOOL Cross Pein Hammer, 4 lb., 15 In, Hickory (PR40XP)
- PROTO Full Polish Combination Wrench 13 mm - 6 Point (J1213MH-T500)
- SCIENTIFIC CUTTING TOOLS Boring Bar, 1-1/2 in L, Carbide (B100400)
- SLUGGER BY FEIN Annular Cutter, M42, 7/16 Dia, 1 D (63134111007)
- SLUGGER BY FEIN Annular Cutter, 5/8" dia., 1" Cutting D (63134158041)
- SLUGGER BY FEIN Annular Cutter, M42, 1 5/16 Dia, 1 D (63134333007)
- SLUGGER BY FEIN Annular Cutter, M42, 9/16 Dia, 1 D (63134142007)
- SLUGGER BY FEIN Annular Cutter, HSS Titanium Carbonitride (63134142106)
- SLUGGER BY FEIN Annular Cutter, 1-1/4" dia., 2" Cutting D (63134318042)
- HOUGEN 45MM X 50MM Copperhead Carbide Tip Annular Cutter (18445)
- Slugger By Fein Annular Cutters