Shop All Annular Cutters
Slugger By Fein
Annular Cutter, M2 HSS
Mfr # 63134159002
Zoro # G8192651
$54.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Annular Cutter Drive Style Weldon
- Diameter 5/8 in
- Cutting Depth 2 in
- Shank Dia. 3/4 in
- Shank Diameter 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Slugger By Fein
- MFR # 63134159002
- Zoro # G8192651
- Country of Origin United States
- Category Annular Cutters
Dimensions
Diameter | 5/8 in |
Cutting Depth | 2 in |
Shank Dia. | 3/4 in |
Shank Diameter | 3/4 in |
Cutter Diameter | 16 mm |
Maximum Cutting Depth | 2 in |
Details
Item | Annular Cutter |
Annular Cutter Drive Style | Weldon |
Decimal Equivalent | 0.6299 |
Material - Machining | High Speed Steel |
Finish - Machining | Bright |
Shank Type - Machining | Weldon Flat |
Measurement System | Metric |
Drill Bit Style | Spiral |
Sub Brand | Slugger |
Primary Material Application | Steel |
Stack Cut Teeth | Yes |
Pilot Pin Included | No |
Description
Annular Cutter, High Speed Steel, Bright, 16 mm, Weldon Flat, Shank Diameter 3/4 in, Maximum Cutting Depth 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOODY TOOL Fixed ESD JIS Set, 4 Pc (58-0405)
- MAG-MATE Floor Sweeper, 36in, Ceramic (FS3600)
- CENTURY DRILL & TOOL 6" L x General Purpose Cutting Contractor Bi-Metal Recip Blade, 10Tx6 in (07610)
- OSG Spiral Point Tap, Plug 2 Flutes (1207000)
- SLUGGER BY FEIN Annular Cutter, M2 HSS (63134635002)
- SLUGGER BY FEIN Annular Cutter, M42 TiN, 1 1/16 Dia, 2 D (63134269114)
- SLUGGER BY FEIN Annular Cutter, 1-3/16 in. dia. (63134301110)
- SLUGGER BY FEIN Annular Cutter, M42, 1 1/8 Dia, 1 D (63134285007)
- SLUGGER BY FEIN Annular Cutter, Carbide, 2-1/8 x 3In (63127636110)
- SLUGGER BY FEIN Annular Cutter, HSS Titanium Carbonitride (63134381116)
- DRILL AMERICA 5/8"x1" Carbide Tipped Annular Cutter (CTC5-530-116)
- Slugger By Fein Annular Cutters