Shop All Annular Cutters
Slugger By Fein
Annular Cutter, M2 HSS
Mfr # 63134149002
Zoro # G8235805
product price: $43.69
/ea
$43.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Annular Cutter Drive Style Weldon
- Diameter 19/32 in
- Cutting Depth 2 in
- Shank Dia. 3/4 in
- Cutter Diameter 19/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Slugger By Fein
- MFR # 63134149002
- Zoro # G8235805
- Country of Origin United States
- Category Annular Cutters
Dimensions
Diameter | 19/32 in |
Cutting Depth | 2 in |
Shank Dia. | 3/4 in |
Cutter Diameter | 19/32 in |
Maximum Cutting Depth | 2 in |
Shank Diameter | 3/4 in |
Details
Item | Annular Cutter |
Annular Cutter Drive Style | Weldon |
Primary Material Application | Steel |
Finish - Machining | Bright |
Measurement System | Fractional Inch |
Shank Type - Machining | Weldon Flat |
Sub Brand | Slugger |
Material - Machining | High Speed Steel |
Drill Bit Style | Spiral |
Stack Cut Teeth | Yes |
Decimal Equivalent | 0.5938 |
Pilot Pin Included | No |
Description
Annular Cutter, High Speed Steel, Bright, 19/32 in, Weldon Flat, Shank Diameter 3/4 in, Maximum Cutting Depth 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS 3/8" Drive Socket Set (MSB-29HFTB)
- RAMSET Fastener Pin With Washer, 1 1/2 In, PK100 (1512SD)
- CRAFTSMAN Phillips #2 Screwdriving Set 1", 30 piece (CMAF121PH230)
- GEARWRENCH 8 Piece 72-Tooth 12 Point Reversible Ratcheting Combination Metric Wrench Set (9543)
- SLUGGER BY FEIN Annular Cutter, 1-7/16" dia., 1" Cutting D (63134365041)
- SLUGGER BY FEIN Annular Cutter, 15/16" dia., 1" Cutting D (63134238041)
- SLUGGER BY FEIN Annular Cutter, 1-1/16" dia., 1" Cutting D (63134269041)
- SLUGGER BY FEIN Annular Cutter, HSS Titanium Carbonitride (63134110105)
- SLUGGER BY FEIN Annular Cutter, HSS Titanium Carbonitride (63134237103)
- SLUGGER BY FEIN Annular Cutter, 3/4" dia., 2" Cutting D (63134191042)
- UNIBOR 2 x 2 Carbide Cutter and Pilot, 3/4 Universal Shank (27264)
- Slugger By Fein Annular Cutters