Shop All Annular Cutters
Slugger By Fein
Annular Cutter, M2 HSS
Mfr # 63134129001
Zoro # G8061681
product price: $30.19
/ea
$30.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Annular Cutter Drive Style Weldon
- Cutting Depth 1 in
- Shank Dia. 3/4 in
- Stack Cut Teeth Yes
- Sub Brand Slugger
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Slugger By Fein
- MFR # 63134129001
- Zoro # G8061681
- UPC # 04014586603117
- Country of Origin United States
- Category Annular Cutters
Dimensions
Diameter | 33/64 in |
Cutting Depth | 1 in |
Shank Dia. | 3/4 in |
Shank Diameter | 3/4 in |
Cutter Diameter | 33/64 in |
Maximum Cutting Depth | 1 in |
Details
Item | Annular Cutter |
Annular Cutter Drive Style | Weldon |
Stack Cut Teeth | Yes |
Sub Brand | Slugger |
Material - Machining | High Speed Steel |
Measurement System | Fractional Inch |
Decimal Equivalent | 0.5156 |
Primary Material Application | Steel |
Finish - Machining | Bright |
Shank Type - Machining | Weldon Flat |
Pilot Pin Included | No |
Description
Annular Cutter, High Speed Steel, Bright, 33/64 in, Weldon Flat, Shank Diameter 3/4 in, Maximum Cutting Depth 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER Conduit Bender Head, 3/4 EMT, 1/2 Rigid (961)
- STARRETT Inside Micrometer Set, 2 to 4" Range (S770BXTFZ)
- WIDIA Hand Tap Set, 3 PC, HSS, 7/16-14, 2B Limit (11623)
- DRILLCO 13/32, Spiral Flute 13/32" Shank NITRO Construction Reamer (427N126)
- SLUGGER BY FEIN Annular Cutter, M2 HSS (63134210001)
- SLUGGER BY FEIN Annular Cutter, M2 HSS (63134219001)
- SLUGGER BY FEIN Annular Cutter, M2 HSS (63134199001)
- SLUGGER BY FEIN Annular Cutter, M42, 3/4 Dia, 1 D (63134190007)
- SLUGGER BY FEIN Annular Cutter, M42 TiN, 1 1/4 Dia, 2 D (63134317115)
- SLUGGER BY FEIN Annular Cutter, Carbide, 1-5/8 x 3In (63127628110)
- SLUGGER BY FEIN Annular Cutter, 1-15/16" dia, 2" Cutting D (63134492042)
- Slugger By Fein Annular Cutters