Shop All Annular Cutters
Slugger By Fein
Annular Cutter Kit, 2" Cut Depth, 6pcs.
Mfr # 63134999019
Zoro # G6638935
product price: $347.99
/ea
Free Shipping & Returns
$347.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutter Material High Speed Steel
- Diameter 9/16 in, 11/16 in, 13/16 in, 15/16 in, 1 1/16 in
- Cutting Depth 2 in
- Shank Dia. 3/4 in
- Cutter Finish Titanium Nitride
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Slugger By Fein
- MFR # 63134999019
- Zoro # G6638935
- Country of Origin United States
- Category Annular Cutters
Dimensions
Diameter | 9/16 in, 11/16 in, 13/16 in, 15/16 in, 1 1/16 in |
Cutting Depth | 2 in |
Shank Dia. | 3/4 in |
Dia. | 9/16", 11/16", 13/16", 15/16", 1-1/16" |
Cutter Diameters Included | 1 1/16 in, 11/16 in, 13/16 in, 15/16 in, 9/16 in |
Shank Diameter | 3/4 in |
Maximum Cutting Depth | 2 in |
Shank Hex Size | 3/4 in |
Largest Cutter Diameter | 1 1/16 in |
Smallest Cutter Diameter | 9/16 in |
Description
Annular Cutter Set, Number of Cutters 5, High Speed Steel, TiN, Weldon Flat, Shank Diameter 3/4 in, Shank Hex Size 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESSEY 7 1/2 in Bar Clamp, Forged Steel Handle and 4 3/4 in Throat Depth (GSM20)
- WESTWARD 1/2 in Drive, 1" Hex SAE Socket, 6 Points (53YU93)
- WIDIA Straight Flute Hand Tap Plug, 3 Flutes (15337)
- OK INDUSTRIES Insert/Extract Kit, DIP/IC, 8-40 Pins, 5 Pc (WK-7)
- SLUGGER BY FEIN Annular Cutter, 1-1/8 in. (63134285109)
- SLUGGER BY FEIN Annular Cutter, M42, 3/4 Dia, 2 D (63134190008)
- SLUGGER BY FEIN Annular Cutter, 1-13/16" dia, 2" Cutting D (63134460042)
- SLUGGER BY FEIN Annular Cutter, ID Ground HSS (63134301119)
- SLUGGER BY FEIN Slugger 29/64" Cutter, Tap Size 1/2" Nf (63134115002)
- SLUGGER BY FEIN Slugger 1 1/32" Cutter, Tap Size 1 1/8 (63134261002)
- MILWAUKEE TOOL 9/16" x 2" Annular Cutter (49-59-2056)
- Slugger By Fein Annular Cutters