Shop All Annular Cutters
Slugger By Fein
Annular Cutter, ID Ground HSS
Mfr # 63134299101
Zoro # G8370345
product price: $109.99
/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Annular Cutter Drive Style Weldon
- Diameter 1 3/16 in
- Cutting Depth 2 in
- Shank Dia. 3/4 in
- Stack Cut Teeth Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Slugger By Fein
- MFR # 63134299101
- Zoro # G8370345
- Country of Origin United States
- Category Annular Cutters
Dimensions
Diameter | 1 3/16 in |
Cutting Depth | 2 in |
Shank Dia. | 3/4 in |
Shank Diameter | 3/4 in |
Maximum Cutting Depth | 2 in |
Cutter Diameter | 30 mm |
Details
Item | Annular Cutter |
Annular Cutter Drive Style | Weldon |
Stack Cut Teeth | Yes |
Primary Material Application | Steel |
Shank Type - Machining | Weldon Flat |
Finish - Machining | Bright |
Drill Bit Style | Spiral |
Decimal Equivalent | 1.181 |
Measurement System | Metric |
Sub Brand | Slugger |
Material - Machining | High Speed Steel |
Pilot Pin Included | No |
Description
Annular Cutter, High Speed Steel, Bright, 30 mm, Weldon Flat, Shank Diameter 3/4 in, Maximum Cutting Depth 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RDX 5/64 COBALT 135° SPLIT POINT HEAVY DUTY JOBBER DRILL (X300C 5/64)
- BIG HORN #14 VIX-BIT - 1/4 Inch Self-Centering Hinge Bit with 1/4 Inch Hex Shank (19148)
- QIC TOOLS 14in Glue Line Rip Saw Blades 1in Bore (CS4.14.1.40)
- STANLEY FOLDING CHISEL FATMAX 1"" (FMHT16145)
- SLUGGER BY FEIN Annular Cutter, 13/16" dia., 1" Cutting D (63134206041)
- SLUGGER BY FEIN Annular Cutter, M2 HSS (63134339002)
- SLUGGER BY FEIN Annular Cutter, M2 HSS (63134571002)
- SLUGGER BY FEIN Slugger Quick In 1 9/16" X 1" Cutter (63133396001)
- SLUGGER BY FEIN LiL Slugger 9/16" X 3/4" Cutter (63134142025)
- SLUGGER BY FEIN Annular Cutter, 1-1/4" dia., 1" Cutting D (63134318041)
- UNIBOR 2-3/16in X 2in Premium M42 Cobalt Annular Cutter with Pilot Pin (25270)
- Slugger By Fein Annular Cutters