Shop All Annular Cutters
Slugger By Fein
Annular Cutter, ID Ground HSS
Mfr # 63134270102
Zoro # G7951553
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Annular Cutter Drive Style Weldon
- Cutter Material High Speed Steel
- Cutting Depth 2 in
- Shank Dia. 3/4 in
- Cutter Finish Uncoated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Slugger By Fein
- MFR # 63134270102
- Zoro # G7951553
- Country of Origin United States
- Category Annular Cutters
Dimensions
Diameter | 1 1/16 in |
Cutting Depth | 2 in |
Shank Dia. | 3/4 in |
Maximum Cutting Depth | 2 in |
Shank Diameter | 3/4 in |
Cutter Diameter | 27 mm |
Details
Item | Annular Cutter |
Annular Cutter Drive Style | Weldon |
Cutter Material | High Speed Steel |
Cutter Finish | Uncoated |
Application | For Drilling Holes with an Inside Diameter Ground |
Annular Cutter Grouping | Annular Cutter |
Decimal Equivalent | 1.0629 |
Primary Material Application | Steel |
Shank Type - Machining | Weldon Flat |
Drill Bit Style | Spiral |
Measurement System | Metric |
Stack Cut Teeth | Yes |
Finish - Machining | Bright |
Material - Machining | High Speed Steel |
Sub Brand | Slugger |
Pilot Pin Included | No |
Description
Annular Cutter, High Speed Steel, Bright, 27 mm, Weldon Flat, Shank Diameter 3/4 in, Maximum Cutting Depth 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLC WORK GEAR Belt, Tan, Leather (IPK489X)
- KLEIN TOOLS Replacement Bit, Spanner 10, 12 (32778)
- KRAFT TOOL Vibrating Screed (CC499)
- DIABLO 3/16"x10"x12" SDS-Plus 4-Cutter Full Carbide Head Hammer Bit (DMAPL4055)
- SLUGGER BY FEIN Annular Cutter, 1-1/8" dia., 1" Cutting D (63134286041)
- SLUGGER BY FEIN Annular Cutter, 9/16" dia., 1" Cutting D (63134143041)
- SLUGGER BY FEIN Annular Cutter, M42, 11/16 Dia, 2 D (63134174008)
- SLUGGER BY FEIN Annular Cutter, 1" dia., 2" Cutting D (63134254042)
- SLUGGER BY FEIN Annular Cutter, M42 TiN, 1/2 Dia, 2 D (63134127110)
- SLUGGER BY FEIN Annular Cutter, M42 TiN, 1 1/4 Dia, 1 D (63134317108)
- SLUGGER BY FEIN Annular Cutter, M42, 7/8 Dia, 2 D (63134222008)
- Slugger By Fein Annular Cutters