Shop All Annular Cutters
Slugger By Fein
Annular Cutter, ID Ground HSS
Mfr # 63134249101
Zoro # G8339387
product price: $118.99
/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Annular Cutter Drive Style Weldon
- Diameter 63/64 in
- Cutting Depth 2 in
- Shank Dia. 3/4 in
- Maximum Cutting Depth 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Slugger By Fein
- MFR # 63134249101
- Zoro # G8339387
- Country of Origin United States
- Category Annular Cutters
Dimensions
Diameter | 63/64 in |
Cutting Depth | 2 in |
Shank Dia. | 3/4 in |
Maximum Cutting Depth | 2 in |
Cutter Diameter | 25 mm |
Shank Diameter | 3/4 in |
Details
Item | Annular Cutter |
Annular Cutter Drive Style | Weldon |
Sub Brand | Slugger |
Primary Material Application | Steel |
Finish - Machining | Bright |
Stack Cut Teeth | Yes |
Material - Machining | High Speed Steel |
Shank Type - Machining | Weldon Flat |
Measurement System | Metric |
Drill Bit Style | Spiral |
Decimal Equivalent | 0.9842 |
Pilot Pin Included | No |
Description
Annular Cutter, High Speed Steel, Bright, 25 mm, Weldon Flat, Shank Diameter 3/4 in, Maximum Cutting Depth 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 45 oz. One-Piece Standard Head Dead Blow Hammer (69-533G)
- SK PROFESSIONAL TOOLS 3/8 in Drive, 13/16" 6 pt SAE Socket, 6 Points (40426)
- PROTO 1/2 in Drive, 7/8" 12 pt SAE Socket, 12 Points (J5428B)
- KO-KEN Socket set 8mm-14mm Nut Grip 150mm 5 pieces 3/8 Sq. Drive (RS3350M/5)
- SLUGGER BY FEIN Annular Cutter, 1-7/16" dia., 1" Cutting D (63134365041)
- SLUGGER BY FEIN Slugger 1 1/32" Cutter, Tap Size 1 1/8 (63134261001)
- SLUGGER BY FEIN Annular Cutter, 1-1/16" dia., 2" Cutting D (63134269042)
- SLUGGER BY FEIN Annular Cutter, M2 HSS (63134539002)
- SLUGGER BY FEIN Annular Cutter, M42 TiN, 15/16 Dia, 1 D (63134238114)
- SLUGGER BY FEIN Annular Cutter, 1-7/8" dia., 1" Cutting D (63134476041)
- HOUGEN 3/4 in. X 4 in. Copperhead Carbide Tip Annular Cutter (4-18224)
- Slugger By Fein Annular Cutters