Shop All Annular Cutters
Slugger By Fein
Annular Cutter, ID Ground HSS
Mfr # 63134139102
Zoro # G8054304
$66.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Annular Cutter Drive Style Weldon
- Diameter 35/64 in
- Cutting Depth 2 in
- Shank Dia. 3/4 in
- Shank Diameter 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Slugger By Fein
- MFR # 63134139102
- Zoro # G8054304
- Country of Origin United States
- Category Annular Cutters
Dimensions
Diameter | 35/64 in |
Cutting Depth | 2 in |
Shank Dia. | 3/4 in |
Shank Diameter | 3/4 in |
Cutter Diameter | 14 mm |
Maximum Cutting Depth | 2 in |
Details
Item | Annular Cutter |
Annular Cutter Drive Style | Weldon |
Finish - Machining | Bright |
Material - Machining | High Speed Steel |
Shank Type - Machining | Weldon Flat |
Primary Material Application | Steel |
Measurement System | Metric |
Sub Brand | Slugger |
Decimal Equivalent | 0.5511 |
Drill Bit Style | Spiral |
Stack Cut Teeth | Yes |
Pilot Pin Included | No |
Description
Annular Cutter, High Speed Steel, Bright, 14 mm, Weldon Flat, Shank Diameter 3/4 in, Maximum Cutting Depth 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 118° Fast Spiral Jobber Length Drill Chicago-Latrobe 150B Bright HSS RHS/RHC #45 (46115)
- HHIP 2-1/4" Combination Wrench (7023-1032)
- WESTWARD 3/8 in Drive, 11/16" Torx(R) SAE Socket, 12 Points (53YT78)
- GREAT NECK 8-In Pipe Wrench (PW8)
- SLUGGER BY FEIN Slugger 19/32" Cutter, Tap Size 11/16" N (63134150002)
- SLUGGER BY FEIN Annular Cutter, M42 TiN, 11/16 Dia, 2 D (63134174102)
- SLUGGER BY FEIN Annular Cutter, M42, 1/2 Dia, 1 D (63134127007)
- SLUGGER BY FEIN Annular Cutter, 13/16" dia., 1" Cutting D (63134206041)
- SLUGGER BY FEIN Hand Held Carbide Tip Cutter (63134224030)
- SLUGGER BY FEIN Annular Cutter, M42, 7/8 Dia, 1 D (63134222007)
- HOUGEN RotaLoc Plus Cutter Kit 9/16, 11/16, 13/16 in. (17803)
- Slugger By Fein Annular Cutters