Shop All Annular Cutters
Slugger By Fein
Annular Cutter, HSS Titanium Carbonitride
Mfr # 63134381116
Zoro # G7994743
Free Shipping & Returns
$176.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Annular Cutter Drive Style Weldon
- Cutter Material High Speed Steel
- Diameter 1 1/2 in
- Cutting Depth 2 in
- Shank Dia. 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Slugger By Fein
- MFR # 63134381116
- Zoro # G7994743
- Country of Origin United States
- Category Annular Cutters
Dimensions
Diameter | 1 1/2 in |
Cutting Depth | 2 in |
Shank Dia. | 3/4 in |
Cutter Diameter | 1 1/2 in |
Shank Diameter | 3/4 in |
Maximum Cutting Depth | 2 in |
Details
Item | Annular Cutter |
Annular Cutter Drive Style | Weldon |
Cutter Material | High Speed Steel |
Cutter Finish | Titanium Nitride |
Application | Drilling Holes in Highly Abrasive or Gummy Materials Such as Brass and Aluminum Alloys |
Annular Cutter Grouping | Annular Cutter |
Primary Material Application | Steel |
Stack Cut Teeth | Yes |
Shank Type - Machining | Weldon Flat |
Material - Machining | High Speed Steel |
Measurement System | Fractional Inch |
Sub Brand | Slugger |
Finish - Machining | TiCN |
Decimal Equivalent | 1.5 |
Drill Bit Style | Spiral |
Pilot Pin Included | No |
Description
Annular Cutter, High Speed Steel, TiCN, 1 1/2 in, Weldon Flat, Shank Diameter 3/4 in, Maximum Cutting Depth 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PACIFIC HANDY CUTTER Safety Point 4 in L, 12 PK (PSC2-300)
- PROTO Combination Wrench Set, SAE, 10 pcs. (J1200GHASDT500)
- URREA 12-point black finish combination wrench 2" opening size (1264B)
- RIDGID Front Cover (34662)
- SLUGGER BY FEIN Slugger Carbide Tip 2 7/16" X 2" Cutter (63127537110)
- SLUGGER BY FEIN Annular Cutter, 1-7/16" dia., 2" Cutting D (63134365042)
- SLUGGER BY FEIN Annular Cutter, 1/2 in. (63134127114)
- SLUGGER BY FEIN Annular Cutter, Carbide, 7/8In (63127666110)
- SLUGGER BY FEIN Annular Cutter, 9/16 in. (63134142114)
- SLUGGER BY FEIN Annular Cutter, M42, 1/2 Dia, 2 D (63134127008)
- DRILLCO 1-3/8 2" Depth of Cut Annular Cutter NITRO (92N224)
- Slugger By Fein Annular Cutters